Apply to be a TradeMaster!
Main product image of 50 Gallon - Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom

50 Gallon - Energy Saver Electric Residential Water Heater, 240V

SKU:
RE350S6-1NCWW
Rating:
(10)
Q&A:
(2)
50 Gallon - Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom
$982.45 each
In Stock
In Stock
Get 3 Fri, Oct 30 - Tue, Nov 3

Lift Gate

–
This product weighs 150 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
47.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
24" Diameter

Description

–
Please Note: This product comes standard as a 240V model.

Features:
  • Includes 4500 Watt elements
  • Non-simultaneous
  • All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective April 16, 2015, which supercedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600º F.
  • Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve - Installed
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

Specs

–
Phase:

1

Intended Household:

3-4 Person

Voltage:

240v

Fuel Type:

Electric

Capacity (Gallons):

50

Type:

Electric

1st Hour Delivery (Gallons):

67

Height (Inches):

47.75"

Diameter (Inches):

24"

Test Pressure (PSI):

300 psi

Water Connection:

3/4"

Working Pressure (PSI):

150 psi

Electric Connection:

3/4"

Application:

Plumbing

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.95

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Intended Household
Voltage
Fuel Type
Capacity (Gallons)
CURRENT ITEM
Product Image of 50 Gallon - Energy Saver Electric Residential Water Heater, 240V
50 Gallon - Energy Saver Electric Residential Water Heater, 240V
SKU: RE350S6-1NCWW
(10)
1
3-4 Person
240v
Electric
50

You May Also Need

3/4" Copper x Female Adapter
SKU: 30150
Elkhart

12 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.8 out of 10 reviews
67% would recommend this product
3.8
out of 10 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
10%
3 star
0%
2 star
10%
1 star
20%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy again and recommend Supply House to a friend.

This was a water heater replacement. Tech helped me to find the proper unit to replace my old heater. The new unit was shipped free of charge and arrived unharmed and on time. When the new unit arrived it slipped into place without modification or difficulty. You could not ask for more. This was a great purchase from a great company.
VS

Most Liked Negative Review

Piece of junk

We have had this water heater for less than 4 years and the thermostat went out in two years and now an element has gone out in less than 4 years. Total labor cost the fix so far is over $1,000.00 and only the parts are covered. We have had the water heater drained once a year to make sure there is no sediment buildup.
Showing 1-10 of 10 reviews

One major problem

It worked perfectly for 4 years, then I thought I should replace the anode rod or put in an electric anode rod. I did not realize that it was so hard to replace. I have replaced them in other tanks where I used a 1-1/16-inch 6-point socket, and a impact wrench, I called three plumbers. The first two said they weren't interested in doing it. The plumber that I bought it from would do it but wanted the same price as installing a new tank. Sounds like he may have destroyed tanks replacing the anode, so he charges enough to replace the tank. YouTube has lots on how to replace the anode in these though some say you may damage the tank trying to get the old rod out.
Traverse
Traverse City, mi
14 days ago
Was this review helpful to you?

Im not a plumber

It was shipped by OD. Arrived in perfect condition. I used pex pipe and added a thermal tank with the hanger to support it. After some water temp adjustments it's working perfectly. It cost about 30% more than a comparable AO but it had the best reviews. I'm perfectly satisfied so far.
Rick
NC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product working fine

deliver was complicated due to need to transfer the heater on to my pickup truck at the end of my lane
frank
Benton, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this water heater again

Just moved into a brand new house with a Bradford White RE350S6-1NCWW water heater and within 5 minutes of taking a shower the water goes cold. You would think a 50 gallon tank would suffice but it does not. The recovery time on the tank is extremely long too.
Vspy
North Carolina
5 years ago
Was this review helpful to you?

Great product, arrived slightly damaged

Product is very nice quality and you can tell that Bradford White makes high quality water heaters. Item had a small dent upon delivery, Supplyhouse.com was kind in giving me an adjustment.
Pongi
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great hot water heater

Recieved within a week and delivered without any damage
Mike
Boise Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again. Prompt shipping.

I ordered the same model unit as we were pleased with the original and most especially for ease of change out.
John
Franklin, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Rule!

Bought this as a replacement of a 14 years old unit. It was painless online ordering to FREE damage-free freight shipping! Can't ask for anything more!
CKY
Rockville, MD
6 years ago
Was this review helpful to you?

I would buy again and recommend Supply House to a friend.

This was a water heater replacement. Tech helped me to find the proper unit to replace my old heater. The new unit was shipped free of charge and arrived unharmed and on time. When the new unit arrived it slipped into place without modification or difficulty. You could not ask for more. This was a great purchase from a great company.
David
WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of junk

We have had this water heater for less than 4 years and the thermostat went out in two years and now an element has gone out in less than 4 years. Total labor cost the fix so far is over $1,000.00 and only the parts are covered. We have had the water heater drained once a year to make sure there is no sediment buildup.
David
Snohomish, WA
8 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: how do i change the anode rod. I'm on a well and I have a bad suffer smell. I want to put in a zinc rod

Asked by Steve 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The anode rod is connected to the hot water outlet nipple, you would have to unscrew that to remove it. The Aluminum-Zinc model to replace it would be 224-49560-08.

Was this review helpful to you?

Q: how do you turn up the heater

Asked by Kate 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There is a thermostatic control on the top of the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy