Apply to be a TradeMaster!
Main product image of 40 Gallon GCF-40 36,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (LP)
Magnifying glass
Hover image to zoom

40 Gallon GCF-40 36,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (LP)

Brand:
AO Smith
SKU:
GCF-40-LP
Rating:
(0)
Q&A:
(0)
40 Gallon GCF-40 36,000 BTU ProLine Series 100 High Efficiency Residential Gas Water Heater - Tall (LP)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 143 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
38 Gallons
Product Highlight: Height (Inches)
64.25" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine XE 40-Gallon Atmospheric Vent Tall Liquid Propane Gas Water Heater with Flue Damper offers highly optimized performance and increased efficiency thanks its automatic flue damper and electronic gas control. The automatic flue damper increases efficiency as it automatically opens and closes to reduce heat loss in the standby mode. While the intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance. Note, power is required for this model. Featuring a 40-gallon (nominal) tank and a 40,000 BTU propane burner, the GCF-40 (LP) standard vent delivers a first hour rating of 70 gallons and a recovery rate of 42 gallons per hour. With an 0.64 Uniform Energy Factor, this model carries a 6-year limited warranty, and meets Ultra-Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. This model also includes built-in Dry-Fire protection to protect the heating elements from damage during initial start up. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 70-gallon first hour rating
  • 36,000 BTU input atmospheric vent design delivers up to 0.64 Uniform Energy Factor
  • Powered flue damper design automatically opens and closes to reduce heat loss in standby mode
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    2-3 Person

    Application:

    Plumbing

    Depth (Inches):

    20"

    Fuel Type:

    Propane

    Capacity (Gallons):

    38

    BTU Input:

    40000

    Energy Star Rated:

    No

    Energy Factor:

    0.67

    1st Hour Delivery (Gallons):

    67

    Vent Type:

    Atmospheric

    Recovery 90°F Rise:

    42 GPH

    Gas Connection:

    1/2"

    Max Pressure (PSI):

    150

    Water Connection:

    3/4"

    Features:

    Energy Star Rated

    Height (Inches):

    64.25"

    Diameter (Inches):

    20"

    Weight (lbs):

    152 lbs

    ASME:

    No

    Max Altitude (Feet):

    7700

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHC18-075F
    Bluefin
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy