Apply to be a TradeMaster!
Main product image of 50 Gallon GPDX-50 62,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GPDX-50 62,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)

Brand:
AO Smith
SKU:
GPDX-50L-NG
Rating:
(0)
Q&A:
(3)
50 Gallon GPDX-50 62,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)
Magnifying glass
Hover image to zoom
$2,835.01 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 195 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent, Power Vent
Product Highlight: Warranty
6 Year (Tank, Parts) Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
69" Height
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
The ProLine XE 50-Gallon Power Direct Vent Natural Gas Water Heater features a two-pipe combustion system that draws clean air from outside the home, eliminating any worries about indoor ventilation. Featuring a 50-gallon (nominal) tank and a 62,000 BTU gas burner, the GPDX-50L Power Direct Vent delivers a first hour rating of 118 gallons and a recovery rate of 69 gallons per hour. This model features a 0.73 Uniform Energy Factor and carries a 6-year limited warranty. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors..

Features:
  • Delivers 118-gallon first hour rating
  • 62,000 BTU input power direct vent design delivers up to 0.73 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Includes side mounted recirculation taps for easy installation with combination space heating/potable water heating applications
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • 6-year limited tank and parts warranty
  • Specs

    –
    Application:

    Plumbing

    Fuel Type:

    Natural Gas

    1st Hour Delivery (Gallons):

    115

    BTU Input:

    62000

    Capacity (Gallons):

    48

    Energy Factor:

    0.71

    Recovery 90°F Rise:

    72.6 GPH

    ASME:

    No

    Max Pressure (PSI):

    150

    Max Altitude (Feet):

    10100

    Vent Type:

    Direct Vent

    Power Vent

    Height (Inches):

    69"

    Diameter (Inches):

    22"

    Weight (lbs):

    200 lbs

    Warranty:

    6 Year (Tank, Parts)

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Application
    Fuel Type
    1st Hour Delivery (Gallons)
    BTU Input
    Capacity (Gallons)
    CURRENT ITEM
    Product Image of 50 Gallon GPDX-50 62,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)
    50 Gallon GPDX-50 62,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)
    SKU: GPDX-50L-NG
    Plumbing
    Natural Gas
    115
    62000
    48

    You May Also Need

    3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
    SKU: WHC18-075F
    Bluefin

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: I installed a GPDX-50L NG direct vent water heater and it flashes 3 times which means pressure switch what could be the problem

    Asked by bob 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    We can not trouble shoot units, you should call the manufacturer or the technician/installer to trouble shoot.

    Was this review helpful to you?

    Q: An addition question regarding the venting for AO Smith GDPX-50L-NG: The specs indicate that the vent has a 4" diameter. Can it be reduced to 3" in order to use the AO Smith 3"concentric Vent Kit #9006328005?

    Asked by Tina, BPI building analyst & HERS Rater 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    No this vent could not be reduced to a 3" connection instead of the 4". A different kit would be required.

    Was this review helpful to you?

    Q: Are there one or two anodes are in the AO Smith Promax GPDX-50L-NG? What are the anodes made of? If there is only one, can a second be added as an option for a special order? I'm a BPI Building Analyst and Hers Rater looking for a new DHW appliance for my own home. Thanks.

    Asked by Tina, BPI building analyst & HERS Rater 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    This comes with just one Magnesium anode. A 2nd one would not be able to be added as an option.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy