Apply to be a TradeMaster!
Main product image of 75 Gallon GPDX-75 76,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)
Magnifying glass
Hover image to zoom

75 Gallon GPDX-75 76,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)

Brand:
AO Smith
SKU:
GPDX-75L-NG
Rating:
(0)
Q&A:
(0)
75 Gallon GPDX-75 76,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)
Magnifying glass
Hover image to zoom
$4,049.81 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 280 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent, Power Vent
Product Highlight: Warranty
6 Year (Tank, Parts) Warranty
Product Highlight: Capacity (Gallons)
72 Gallons
Product Highlight: Height (Inches)
70.625" Height
Product Highlight: Diameter (Inches)
26" Diameter

Description

–
The ProLine XE 75-Gallon Direct Vent Natural Gas Water Heater features a two-pipe combustion system that draws clean air from outside the home, eliminating any worries about indoor ventilation. Featuring a 75-gallon (nominal) tank and a 76,000 BTU propane burner, the GPDX-75L Power Direct Vent delivers a recovery rate of 82 gallons per hour. It carries a 6-year limited warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 129-gallon first hour rating
  • 76,000 BTU input direct vent design delivers up to 0.68 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Includes side mounted recirculation taps for easy installation with combination space heating/potable water heating applications
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • Specs

    –
    Application:

    Plumbing

    Fuel Type:

    Natural Gas

    Capacity (Gallons):

    72

    BTU Input:

    76000

    1st Hour Delivery (Gallons):

    154

    Energy Factor:

    0.69

    Recovery 90°F Rise:

    82.4 GPH

    ASME:

    No

    Max Pressure (PSI):

    150

    Vent Type:

    Direct Vent

    Power Vent

    Max Altitude (Feet):

    7700

    Diameter (Inches):

    26"

    Height (Inches):

    70.625"

    Weight (lbs):

    277 lbs

    Warranty:

    6 Year (Tank, Parts)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Fuel Type
    Capacity (Gallons)
    BTU Input
    Vent Type
    CURRENT ITEM
    Product Image of 75 Gallon GPDX-75 76,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)
    75 Gallon GPDX-75 76,000 BTU ProLine Power Direct Vent Residential Gas Water Heater w/ Side Conns. - Tall (NG)
    SKU: GPDX-75L-NG
    Plumbing
    Natural Gas
    72
    76000
    Direct Vent
    Power Vent

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy