The ProLine XE 50-Gallon Power Vent Natural Gas Water Heater is engineered to maximize efficiency while offering greater flexibility in installation options. Featuring a 50-gallon (nominal) tank and a 50,000 BTU gas burner, the GPVT-50L Power Vent delivers a first hour rating of 83 gallons and a recovery rate of 53 gallons per hour. This model features a 0.72 Uniform Energy Factor and carries a 6-year limited warranty. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
| Application: | Plumbing |
|---|---|
| Intended Household: | 3-4 Person |
| Features: | Side Connection |
| Fuel Type: | Natural Gas |
| Capacity (Gallons): | 48 |
| BTU Input: | 50000 |
| Gas Connection: | 1/2" |
| Water Connection: | 3/4" |
| Vent Size: | 2" 3" 4" |
| Vent Type: | Power Vent CPVC ABS Polypropylene PVC |
| ASME: | No |
| 1st Hour Delivery (Gallons): | 96 |
| Max Pressure (PSI): | 150 |
| Energy Factor: | 0.70 |
| Energy Star Rated: | Yes |
| Recovery 90°F Rise: | 55.9 GPH |
| Max Altitude (Feet): | 10100 |
| Diameter (Inches): | 22" |
| Height (Inches): | 68.25" |
| Depth (Inches): | 29-1/8" |
| Weight (lbs): | 192 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
Yes, it does.
This unit has an aluminum anode rod that can be replaced.
An anode rod is included. Until the unit is shipped and delivered with a serial number, we will not know which specific rod it is. Thank you.
Yes, the anode rod is indeed not connected to the hot water outlet.
This unit requires 50 cubic feet of volume per 1000 btu input capacity, so a space of 2500 cubic feet is required. If installing in a smaller space, then fresh air inlets will be required. For more information on the venting requirements please see pg 17 here: http://www.supplyhouse.com/AO-Smith-GPVT-50-LP-50-Gallon-50000-BTU-ProMax-Power-Vent-Residential-Gas-Water-Heater-LP-Gas
The appropriate way to install a recirculation loop system would be using the side taps on the tank. The side recirculation loop connections may not be used as the primary water inlet and outlet connections.
it should not be, most water heaters are not recommended for heating purposes.
Yes, the GPVT-50 water heater uses a hot surface ignitor to light the natural gas.
No, this unit draws air from the space it is installed in.
Yes, the SKU number is GPVT-50-LP.
Yes, this unit is power vented and would have no issues venting out the side of the house.