Apply to be a TradeMaster!
Main product image of 50 Gallon GPVT-50 50,000 BTU ProLine XE Power Vent Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom

50 Gallon GPVT-50 50,000 BTU ProLine XE Power Vent Residential Gas Water Heater - Tall (NG)

Brand:
AO Smith
SKU:
GPVT-50
Rating:
(117)
Q&A:
(11)
50 Gallon GPVT-50 50,000 BTU ProLine XE Power Vent Residential Gas Water Heater - Tall (NG)
Magnifying glass
Hover image to zoom
$1,957.40 each
In Stock
In Stock
Get 7 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 192 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent, CPVC, PVC, ABS, Polypropylene
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
68.25" Height
Product Highlight: Diameter (Inches)
22" Diameter

Description

–

Product Details

  • Delivers 97-gallon first hour rating
  • 50,000 BTU input power vent design delivers up to 0.72 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • The ProLine XE 50-Gallon Power Vent Natural Gas Water Heater is engineered to maximize efficiency while offering greater flexibility in installation options. Featuring a 50-gallon (nominal) tank and a 50,000 BTU gas burner, the GPVT-50 Power Vent delivers a first hour rating of 97 gallons and a recovery rate of 55.9 gallons per hour. This model features a 0.72 Uniform Energy Factor and carries a 6-year limited warranty. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Specs

–
Application:

Plumbing

Intended Household:

3-4 Person

Fuel Type:

Natural Gas

Capacity (Gallons):

48

BTU Input:

50000

Gas Connection:

1/2"

Water Connection:

3/4"

Vent Size:

2"

4"

3"

Vent Type:

Power Vent

CPVC

PVC

ABS

Polypropylene

ASME:

No

Max Pressure (PSI):

150

1st Hour Delivery (Gallons):

96

Energy Factor:

0.72

Recovery 90°F Rise:

55.9 GPH

Max Altitude (Feet):

10100

Diameter (Inches):

22"

Depth (Inches):

29-1/8"

Height (Inches):

68.25"

Weight (lbs):

192 lbs

Warranty:

6 Year Tank/6 Year Parts Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Intended Household
Fuel Type
Capacity (Gallons)
BTU Input

You May Also Need

Product Reviews

4.72 out of 117 reviews
95% would recommend this product
4.72
out of 117 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
15%
3 star
2%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just what we needed

First word about the supplyhouse.com I purchased the water heater online with ease. Delivery was fast and right to my door and the price was the best that I was able to find. I installed the water heater on the day that it arrived without issue I was replacing a 25 year old A O Smith PowerShot water heater. This unit stands about 2 inches taller than the powershot, however the gas line enters at the same height which made installation fairly simple. The old powershot had so much scale buildup that it was no long getting the water hot enough. And I figured rather than mess around with a 25 year old water heater I may as well replace it. The new unit works great it's nice to have hot water again vs just warm water.
VS

Most Liked Negative Review

I possibly would not buy AO Smith GPVT-50 again...

OK. SupplyHouse was great. Easy to install. The GPVT-50 has a more powerful fan than my previous GE unit & needed the plastic plate termination to provide some exhaust back pressure as my 3" pvc exhaust equivalent length is below 50'. This unit is much quieter than my previous gas powervent water heater. I am having a hard time getting the thermostat set to operate at the temperature I would like it to (or possibly it is not functioning properly?). I would like a "faucet full hot" temperature of about ~120 degF, good for the dishwasher and not so hot that I can't keep my hands immersed in order to wash hands or pots & pans. At this time, the GPVT-50 tends to run either "scalding", i.e., I have to pull my hands out (~130+ degF), or too low and does not reignite when I wish it would (I know by the screams of "where is the hot water?"). The initial recommended "HOT" thermostat setting was nominally to be about 120 degF but instead yielded 140 degF. Way too hot, burns. The "LOW" setting (nominally 110 degF) is giving the about 130 degF...still too hot. I am trying to get operation just slightly below this, but the knob control is analog and appears to be sensitive (assuming thermostat is working properly). There is one more unmarked dot below the LOW set mark, and then there is the VACation mark which is meant to prevent freezing and is nominally a 70 degF set point. These marks are equally angularly spaced, but not equally spaced by degreesF (delta 40 degF from LOW to VAC). BTW, the manual indicates that a number of short(?) hot water demands can cause the water temperature to go up as much as 20 degF ABOVE your high temp set point (page 41). Also, contact with AO Smith informs me that the difference between the high set temp and the the low reignition temp can also be 20 degF. So how do you set this monster, or determine if it is operating properly? IDK. May have to plumb in a cold water mixing valve...which wastes energy! Needs a digital thermostat!
Showing 1-10 of 117 reviews

Awesome phone sales guy!

He worked with me on the phone and helped me get exactly what I needed!. Product was as expected, but service was outstanding.... Give this person a raise!
Bill
Cle Elum, Wa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could have been An Awesome Experience, But….

The water heater itself arrived with one good sized scratch, no big deal. The Service Department, Great. The delivery service they use, Sucked. My water heater sat at the Shipping Company Dock for EIGHT DAYS! I went with this company because the reviews said fast or earlier than expected delivery. Even after I contacted them directly, they still forgot to ship my water heater to me on the day promised. Whole day wasted waiting. If you are counting on fast shipping, Don't.
John
Saint John IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was a warranty replacement AO Smith gas water heater.

Tank on first unit started leaking. Supply House was great about getting it replaced under warranty! Have mixed feelings about the quality of the product. Should have lasted longer than it did. Supply House was great.
Happy Customer
Dearborn County, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again.

Supply House was excellent to deal with. They had the hot water heater I needed in stock,and delivered it right to my garage door. Much better service and easier than the time I spent going to different home improvement centers looking for what I needed.
Al
Thomaston, ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These folks did great

The water heaters arrived right when they said they would. The trucking company was right on as well. Price was the primary reason for my purchase. They beat the local suppliers by at least $400.00.
John
Lohman, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Great service from SupplyHouse.com!

Our AO Smith GPVT-50-LP ProLine XE Water heater was recently installed and so far it's great! It replaced a newer heat pump water heater that proved to be very problematic. At any rate the new AO Smith gas water heater delivers all the hot water we need very quickly, is quieter than the heat pump water heater and I'm sure will be more reliable and consume less energy. Also the ordering process, shipping and delivery from SupplyHouse.com was very impressive. I definitely recommend the AO Smith water heater AND SupplyHouse.com! Thanks!
CrestonJimmy
Creston, Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AO smith is so much better than Rheem

Works great so far. Will update when it hits the 6 year mark.
Linda
OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, would buy again.

A little bigger in diameter than my old 50 gal hot water heater, but we got it to fit, but it was tight. Unfortunately, the winter storm over the holidays delayed delivery by 6 days.
WWN
Ellensburg, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A.O Smith 50 gal Power Vent NG Water Heater

Installed this commercial grade water heater in my home and all I can say is WOW ! What a difference it's made in hot water Quality in my home.Supply House delivered without a hitch, and I could not be happier.
Rick
Kentucky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product

I ordered an A O Smith 50 gallon NG water heat which showed up quickly and right to my house. Very happy with this company heater works great and easy to install. Best price around!
Clint
Pardeeville, Wi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: Does this water heater have top mounted hot & cold water connections ?

Asked by larry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?

Q: Does this unit include a serviceable anode Rod? If so, what kind of anode rod is it?

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit has an aluminum anode rod that can be replaced.

Was this review helpful to you?
Verified Author and ReplyVerified Reply-

An anode rod is included. Until the unit is shipped and delivered with a serial number, we will not know which specific rod it is. Thank you.

Was this review helpful to you?

Q: Does this heater have a separate anode rod that can be replaced without opening the hot water connection?

Asked by hdbulbuser 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the anode rod is indeed not connected to the hot water outlet.

Was this review helpful to you?

Q: how large of a room does it need to be installed

Asked by ken 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit requires 50 cubic feet of volume per 1000 btu input capacity, so a space of 2500 cubic feet is required. If installing in a smaller space, then fresh air inlets will be required. For more information on the venting requirements please see pg 17 here: http://www.supplyhouse.com/AO-Smith-GPVT-50-LP-50-Gallon-50000-BTU-ProMax-Power-Vent-Residential-Gas-Water-Heater-LP-Gas

Was this review helpful to you?

Q: Would it be appropriate to use the Side Loop return as the return point for a recirculation system instead of tee-ing into either the cold supply or the drain?

Asked by Dave the Home Engineer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

The appropriate way to install a recirculation loop system would be using the side taps on the tank. The side recirculation loop connections may not be used as the primary water inlet and outlet connections.

Was this review helpful to you?

Q: can this water heater be used for radiant heat

Asked by Johny T 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it should not be, most water heaters are not recommended for heating purposes.

Was this review helpful to you?

Q: Does this heater have a hot surface ignitor?

Asked by Don 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the GPVT-50 water heater uses a hot surface ignitor to light the natural gas.

Was this review helpful to you?

Q: Does this product require an outside air intake?

Asked by Bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this unit draws air from the space it is installed in.

Was this review helpful to you?

Q: Do you offer this water heater in LPG (Propane) ?

Asked by Chip 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the SKU number is GPVT-50-LP.

Was this review helpful to you?

Q: Can this water heater vent to the side of the house? I'm unable to have my water heater vent through the roof.

Asked by stew 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this unit is power vented and would have no issues venting out the side of the house.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy