Shop AO Smith
Main product image of 50 Gallon GPVX-50L 62,000 BTU ProLine Power Vent Residential Gas Water Heater w/ Side Connections - Short (NG)
Magnifying glass
Hover image to zoom

50 Gallon GPVX-50L 62,000 BTU ProLine Power Vent Residential Gas Water Heater w/ Side Connections - Short (NG)

Brand:
AO Smith
SKU:
GPVX-50L
Rating:
(0)
Q&A:
(1)
50 Gallon GPVX-50L 62,000 BTU ProLine Power Vent Residential Gas Water Heater w/ Side Connections - Short (NG)
Magnifying glass
Hover image to zoom
$2,517.56 each
Backorder
Backorder
Get it Mon, Sep 21 - Wed, Oct 21

Lift Gate

This product weighs 212 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent, CPVC, PVC, ABS, Polypropylene
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
61.125" Height
Product Highlight: Diameter (Inches)
24" Diameter

Description

The ProLine XE 50-Gallon Power Vent Natural Gas Water Heater is engineered to maximize efficiency while offering greater flexibility in installation options. Featuring a 50-gallon (nominal) tank and a 62,500 BTU gas burner, the GPVX-50L Power Vent delivers a first hour rating of 119 gallons and a recovery rate of 66 gallons per hour. This model features a 0.73 Uniform Energy Factor and carries a 6-year limited warranty. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 119-gallon first hour rating
  • 62,000 BTU input power vent design delivers up to 0.73 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Automatic pilot relight system shuts reduces gas consumption and eliminates nuisance pilot outages
  • Includes side mounted recirculation taps for easy installation with combination space heating/potable water heating applications
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • 6-year limited tank and parts warranty
  • Specs

    Application:

    Plumbing

    Intended Household:

    3-4 Person

    Features:

    Side Connection

    Fuel Type:

    Natural Gas

    Capacity (Gallons):

    50

    BTU Input:

    62000

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    Vent Size:

    3"

    4"

    Vent Type:

    Power Vent

    CPVC

    PVC

    ABS

    Polypropylene

    ASME:

    No

    Max Pressure (PSI):

    150

    1st Hour Delivery (Gallons):

    110

    Energy Factor:

    0.70

    Recovery 90°F Rise:

    69.3 GPH

    Max Altitude (Feet):

    10100

    Depth (Inches):

    31-1/8"

    Height (Inches):

    61.125"

    Diameter (Inches):

    24"

    Weight (lbs):

    212 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Application
    Intended Household
    Features
    Fuel Type
    Capacity (Gallons)
    CURRENT ITEM
    Product Image of 50 Gallon GPVX-50L 62,000 BTU ProLine Power Vent Residential Gas Water Heater w/ Side Connections - Short (NG)
    50 Gallon GPVX-50L 62,000 BTU ProLine Power Vent Residential Gas Water Heater w/ Side Connections - Short (NG)
    SKU: GPVX-50L
    Plumbing
    3-4 Person
    Side Connection
    Natural Gas
    50
    48 Gallon - 65,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
    SKU: RG2PV50H6N
    Plumbing
    3-4 Person
    Energy Star Qualified
    Natural Gas
    48

    You May Also Need

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: We have one of these in a house we just bought. The fan has not stopped running. Is that normal?

    Asked by Josh 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    the fan only runs when the burner is working.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy