Apply to be a TradeMaster!
Main product image of 48 Gallon - 65,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
48 Gallon - 65,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$2,393.04 each
In Stock
In Stock
Get 2 Thu, Oct 1 - Mon, Oct 5

Lift Gate

–
This product weighs 194 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
66.125" Height
Product Highlight: Energy Star Rated
Yes

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Bradford White Rebate Center

Overview:
Like the TTW1®, the TTW2® model is also power vented but offers higher BTU/Hr. inputs, additional insulation and larger gallon capacities. The TTW2® also offers greater installation flexibility with the ability to vent through a wall or roof, with either 3 or 4 PVC, ABS or CPVC pipe.

Features:
  • ENERGY STAR® Qualified - This model qualifies for the January 1st, 2009 minimum ENERGY STAR® EF requirement, as well as most utility rebate programs. (50 & 65 gallon models only)
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater. (50 & 65 gallon models only)
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.(50 & 65 gallon models only)
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.(50 & 65 gallon models only)
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Factory Installed Hydrojet®2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600° F.
  • Honeywell Self Diagnostic Electronic Gas Control - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during stand by periods (120 V.A.C.).
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain accurate and consistent water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Horizontal and Vertical Venting - With 3" or 4" PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
    • 2" Non-CFC Foam Insulation - Covers the sides and top of tank to save energy by retarding loss of heat. Also increases jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod.
  • 3/4" NPT Side Connections.
  • Pedestal Base.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Durable tamper proof design.

Specs

–
Intended Household:

3-4 Person

Fuel Type:

Natural Gas

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Capacity (Gallons):

48

Application:

Plumbing

BTU Input:

65000

Water Connection:

3/4"

1st Hour Delivery (Gallons):

108

Gas Connection:

1/2"

Vent Type:

Power Vent

Features:

Energy Star Qualified

Vent Size:

3"

Height (Inches):

66.125"

Recovery Efficiency:

80%

Diameter (Inches):

22"

Depth (Inches):

26-3/4"

Vent Pipe Diameter:

188 lbs

Energy Factor:

0.66

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
Capacity (Gallons)
Application
CURRENT ITEM
Product Image of 48 Gallon - 65,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
48 Gallon - 65,000 BTU Defender Safety System TTW2 Power Vent Energy Saver Residential Water Heater (Nat Gas)
SKU: RG2PV50H6N
(5)
3-4 Person
Natural Gas
6 Year Limited Tank/ 6 Year Limited on Component Parts
48
Plumbing
3-4 Person
Natural Gas
6 Year Tank/6 Year Parts Limited
48
Plumbing
3-4 Person
Natural Gas
6 Year Tank/6 Year Parts Limited
50
Plumbing

You May Also Need

25 Replacement Parts

Blower Power Cord, 239-45990-00
SKU: 239-45990-00
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU: 415-42351-02
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

BW water heater

The delivery of the water heater unreliable to say the least. The delivery the day before Memorial Day was cancelled and it caused sugnificant extra driving and expenses. When it was delivered the day after Memorial Day, it was deliverd at the end of the day. The BW water heater works well and we are very happy with.
Fishing guru
Cape May Court House
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great service, fast delivery!

I could not be more pleased with the experience I had purchasing a new water heater. My previous water heater lasted 22 years without issue and I only replaced it as it was a preventive measure. I purchased the same but updated model (why wouldn't I if it lasted that long!). The price and fast delivery were better than anything I could find locally or online. I've always been very pleased with the service & support from Supply House
Wile e Coyote
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Build quality is great. Heater running fine for a month now.

SupplyHouse shipped quickly on a highly rated LTL and the water heater arrived in perfect shape. I've been pleased with the service and product provided. I would certainly recommend SupplyHouse,com to anyone.
SuperDave
Northern Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bradford White water heaters are the best

I have had a Bradford-White for over 25 years and it is still in great shape. I bought a second as a spare before I retire because they are expensive and relatively hard to get. Supply House made it easy. They shipped YRC with tailgate service. Great product-great service.
Mobilemax
Archbild,OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Almost a perfect bolt-in replacement

I ordered a Bradford White hot water heater, and it was almost a perfect fit for my old one. The ordering and delivery process was quick and easy, and the price was right too!
Ronald
WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Altitude restriction?

Asked by tom 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit is suitable for use up to 2500ft above sea level out of the box.

Was this review helpful to you?

Q: Can this unit be used as the heat source for an in floor heating system? I currently have a model MIITW50T6EN12 unit that this would be replacing and it appears to be the same new unit.

Asked by Wayne 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Please refer to page 39 of the installation manual for information about installing for a space heating application: http://s3.supplyhouse.com/product_files/Bradford-White-RG2PV50H6N-User-Guide.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy