The Day Savers – A National Tradesmen Day Contest
Main product image of 40 Gallon GUR-40 40,000 BTU ProLine Residential Gas Water Heater, Ultra-Low NOx - Tall (NG)
Magnifying glass
Hover image to zoom

40 Gallon GUR-40 40,000 BTU ProLine Residential Gas Water Heater, Ultra-Low NOx - Tall (NG)

Brand:
AO Smith
SKU:
GUR-40
Rating:
(0)
Q&A:
(0)
40 Gallon GUR-40 40,000 BTU ProLine Residential Gas Water Heater, Ultra-Low NOx - Tall (NG)
Magnifying glass
Hover image to zoom

Lift Gate

This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
6 Year (Tank, Parts) Warranty
Product Highlight: Capacity (Gallons)
38 Gallons
Product Highlight: Height (Inches)
62" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20" Diameter

Description

The ProLine 40-Gallon Ultra-Low Nox Atmospheric Vent Tall Natural Gas Water Heater delivers an efficient, reliable performance and features an innovative design that protects against accidental ignition of flammable vapors. Featuring a 40-gallon (nominal) tank and a 40,000 BTU gas burner, the GUR-40 Standard Vent delivers a first hour rating of 83 gallons and a recovery rate of 41 gallons per hour. It carries a 6-year limited tank warranty, and meets Ultra-Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 83-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.64 Uniform Energy Factor
  • Ultra-Low NOX Green Choice Gas Burner, meets or exceeds emission requirements in California & Utah
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • 6-year limited tank and parts warranty
  • Specs

    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Capacity (Gallons):

    38

    Fuel Type:

    Natural Gas

    1st Hour Delivery (Gallons):

    71

    Voltage:

    240v

    Recovery 90°F Rise:

    41 GPH

    BTU Input:

    40000

    ASME:

    No

    Max Pressure (PSI):

    150

    Energy Factor:

    0.63

    Energy Star Rated:

    No

    Height (Inches):

    62"

    Diameter (Inches):

    20"

    Warranty:

    6 Year (Tank, Parts)

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Thurs

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy