Apply to be a TradeMaster!
Main product image of 50 Gallon Conservationist Residential Electric Water Heater - Tall Model
Magnifying glass
Hover image to zoom

50 Gallon Conservationist Residential Electric Water Heater - Tall Model

Brand:
AO Smith
SKU:
PXNT-50
Rating:
(1)
Q&A:
(0)
50 Gallon Conservationist Residential Electric Water Heater - Tall Model
Magnifying glass
Hover image to zoom
PXNT-50 has been discontinued
Discontinued June 20, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
50 Gallon ProLine XE Electronic Display Electric Water Heater w/ Leak Detection (Tall Model)
Brand:
AO Smith
SKU:PXGT-50
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
The top-of-the-line Conservationist electric water heater is fully loaded with all A.O. Smith's leading innovations. For consumers looking for maximum energy savings and excellent output, the Conservationist is the model of choice.

Electronic User Interface
  • Touchscreen display.
  • Multiple operating modes help save money.
  • Energy saver and vacation modes available.
  • Diagnostic feedback.
  • Dry fire protection.
  • Grid management capable.
  • CEA-2045 Bridge module compatible
Enhanced Heating Elements
  • Dual 5500 watt elements for the fastest recovery and reliable operation.
  • Incoloy stainless steel elements last longer than standard copper elements.
High Energy Factors
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yeild a higher Energy Factor that maximizes savings on operating costs.
Dynaclean Diffuser Dip Tube
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from longlasting PEX cross-linked polymer.
Coregard Anode Rod
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods.
Blue Diamond Glass Coating
  • Provides superior corrosion resistance compared to industry standard glass lining.
Enhanced Flow Brass Drain
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve.
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance.
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight-through water flow but also a quick and positive shut off.
Code Compliance
  • Meets UBC, CEC and HUD National Codes.
  • Meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1.
  • Complies with the Federal Energy Conservation Standards effective April 16, 2015, in accordance with the Energy Policy and Conservation Act (EPCA), as amended.
Approved For Manufactured Housing
  • All residential electric water heaters are compliant with HUD standards for mobile homes/ manufactured housing.
Certified to UL 174 for Household Electric Water Heaters

CSA Certified and ASME Rated T&P Relief Valve Design-Listed by CSA International
  • Certified at 300 PSI test pressure and 150 PSI working pressure.
  • Listed according to ANSI Z21.10.1-CSA 4.1 standards governing storage tank-type water heaters.
10 Year Limited Tank & Parts Warranty

Specs

–
Application:

Plumbing

Fuel Type:

Electric

Capacity (Gallons):

50

Energy Factor:

0.95

Energy Star Rated:

No

Recovery 90°F Rise:

25

1st Hour Delivery (Gallons):

69

Standard Input (KW):

5.5

Max Input (KW):

6

Water Connection:

3/4"

Height (Inches):

60.5"

Width (Inches):

22"

Diameter (Inches):

22"

Warranty:

10 Year Limited Tank & Parts

Weight (lbs):

134 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Fuel Type
Capacity (Gallons)
Energy Factor
1st Hour Delivery (Gallons)
Plumbing
Electric
50
0.95
69

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Failed After Two Years/Two Months

AO Smith warranty will replace it if it fails within 10 years. However, professional diagnosis, removal and replacement labor cost will run over $500 and it could take over three weeks to find a replacement because this unit is rarely stocked.
The34Car
Midwest, USA
10 years ago
Was this review helpful to you?