Apply to be a TradeMaster!
Main product image of 50 Gallon - Energy Saver Electric Residential Water Heater, 240V (Simultaneous Operation)
Magnifying glass
Hover image to zoom
50 Gallon - Energy Saver Electric Residential Water Heater, 240V (Simultaneous Operation)
Magnifying glass
Hover image to zoom
$1,344.46 each
Backorder
Backorder
Get it Fri, Nov 6 - Wed, Dec 9

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
59.375" Height
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Voltage
240v

Description

–

Note: Image displayed may not represent actual product.


This product comes standard as a 240V model. 


Features:

  • Includes 4500 Watt elements
  • Simultaneous
  • All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective April 16, 2015, which supercedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety.
  • Low Restrictive Brass Drain Valve - Durable tamper proof design.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet Total Performance System - Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank.
  • Vitraglas Lining - An exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600 F.
  • Insulation System - -Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V
  • Single Phase or Three Phase Operation Available (120V & 277V may only be wired for single phase operation).
  • T&P Relief Valve - Installed
  • Design evaluated by ETL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.



Specs

–
Phase:

1

Intended Household:

3-4 Person

Voltage:

240v

Fuel Type:

Electric

Capacity (Gallons):

50

Type:

Electric

Energy Factor:

0.95

1st Hour Delivery (Gallons):

67

Height (Inches):

59.375"

Diameter (Inches):

20"

Test Pressure (PSI):

300 psi

Water Connection:

3/4"

Working Pressure (PSI):

150 psi

Electric Connection:

3/4"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Intended Household
Voltage
Fuel Type
Capacity (Gallons)
1
3-4 Person
208V
Electric
55

You May Also Need

9 Replacement Parts

Electric Outlet Cover, 243-39452-00
SKU: 243-39452-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy