Apply to be a TradeMaster!
Main product image of 50 Gallon XCRT-50 45,000 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty - Tall (LP)
Magnifying glass
Hover image to zoom

50 Gallon XCRT-50 45,000 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty - Tall (LP)

Brand:
AO Smith
SKU:
XCRT-50-LP
Rating:
(0)
Q&A:
(0)
50 Gallon XCRT-50 45,000 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty - Tall (LP)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Limited Tank/6-Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
60.75" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine 50-Gallon Atmospheric Vent Tall Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 50-gallon (nominal) tank and a 45,000 BTU propane burner, the XCRT-50 (LP) Standard Vent delivers a first hour rating of 89 gallons and a recovery rate of 54 gallons per hour. It carries a 10-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 89-gallon first hour rating
  • 45,000 BTU input atmospheric vent design delivers up to 0.61 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 10-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Capacity (Gallons):

    48

    BTU Input:

    45000

    Fuel Type:

    Propane

    Vent Size:

    4"

    Vent Type:

    Atmospheric

    ASME:

    No

    Gas Connection:

    1/2"

    Max Pressure (PSI):

    150

    Water Connection:

    3/4"

    1st Hour Delivery (Gallons):

    92

    Energy Factor:

    0.58

    Energy Star Rated:

    No

    Recovery 90°F Rise:

    58 GPH

    R-Value:

    8

    Max Altitude (Feet):

    7700

    Height (Inches):

    60.75"

    Depth (Inches):

    22"

    Diameter (Inches):

    22"

    Weight (lbs):

    165 lbs

    Warranty:

    10 Year Limited Tank/6-Year Limited on Component Parts

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Capacity (Gallons)
    BTU Input
    Fuel Type
    Vent Size
    CURRENT ITEM
    3-4 Person
    48
    45000
    Propane
    4"

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy