| Intended Household: | 3-4 Person |
|---|---|
| Fuel Type: | Propane |
| Capacity (Gallons): | 50 |
| Application: | Plumbing |
| BTU Input: | 38000 |
| Water Connection: | 3/4" |
| 1st Hour Delivery (Gallons): | 84 |
| Gas Connection: | 1/2" |
| Height (Inches): | 55.25" |
| Diameter (Inches): | 24" |
| Recovery Efficiency: | 78% |
| Vent Type: | Atmospheric |
| Weight (lbs): | 178 lbs |
| Energy Factor: | 0.70 |
| Energy Star Rated: | Yes |
| Max Altitude (Feet): | 2000 |