Shop Limited Time Deals
Main product image of 40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model (LP Gas)
Magnifying glass
Hover image to zoom

40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model (LP Gas)

Brand:
AO Smith
SKU:
XCVL-40-LP
Rating:
(9)
Q&A:
(2)
40 Gallon ProMax 10 Yr Warranty Residential Gas Water Heater - Short Model (LP Gas)
Magnifying glass
Hover image to zoom
XCVL-40-LP has been discontinued
Discontinued March 9, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
40 Gallon XCRL-40 36,000 BTU ProLine Plus High Efficiency Residential Gas Water Heater, 10 Yr Warranty - Short (LP)
Brand:
AO Smith
SKU:XCRL-40-LP
(0)
Backorder
Backorder
Get it Thu, Jul 23 - Mon, Aug 24
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Warranty
10 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
47.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
20" Diameter

Description

ProMax is an economical water heater designed for households that need an exceptional performer.

Features:
  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with Southern California and Texas requirements
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve
  • External heat trap nipples supplied on all models EXCEPT XCV-50/GCV-50
  • Equipped with C3 technology

Specs

Intended Household:

2-3 Person

Application:

Plumbing

Capacity (Gallons):

40

BTU Input:

40000

Fuel Type:

Propane

Vent Size:

3"

4"

Water Connection:

3/4"

Height (Inches):

47.75"

Diameter (Inches):

20"

Weight (lbs):

135 lbs

Depth (Inches):

20"

Gas Connection:

1/2"

1st Hour Delivery (Gallons):

66

R-Value:

8

Recovery 90°F Rise:

41 GPH

Energy Factor:

0.59

Energy Star Rated:

No

Warranty:

10 Year Tank/6 Year Parts Limited

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Intended Household
Application
Capacity (Gallons)
BTU Input
Fuel Type
CURRENT ITEM
2-3 Person
Plumbing
40
40000
Propane
40 Gallon GCRL-40 36,000 BTU ProLine Residential Gas Water Heater - Short (LP)
SKU: GCRL-40-LP
2-3 Person
Plumbing
38
36000
Propane

You May Also Need

11 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Hot Hot water heater

A O Smith hot water heaters seem to last longer and produce hot water faster
Pop
Wyoming
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AO smith good product

good product
JZ
NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Hot Water Heater

Great Heater, Great Dealer, Good Price, Fast shipping. I installed this heater in less than 1 hour. The supplied tank was exactly the same as the one that i had with the exception of the brand. I had an American Star Heater which had the same rating as the AO smith, It worked alright till it developed a leak. This new AO smith works better than the old one. It produces more hot water in less time, we never lose hot water anymore.
Joe
Scranton, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

This heater works as advertised. I bought this to replace an ailing 18 year old 30 gallon AO SMITH. The fact that the last one served 18 years made me feel good about buying another. The extra capacity is great because I dont have to worry about running out of hot water in the shower if the dishwasher is running at the same time. The push button pilot igniter was very nice and safer than trying to heat up the sensor and light the flame with a grill lighter with my face in the opening. This heater is great, just torn the dial to pilot, pudh the igniter button and you can safely watch the pilot light through a little windoe.
jsinct
CT
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome hot water heater. great deal.

My wife and I have a two story house with two full bathrooms, we can both take a shower at the same time and after that do a load of dishes in the dishwasher with no worry of running out of hot water. The self contained ignited is also a plus. We got our first full month gas bill in and it was down to 42.00 from 83.00 our bill has always been in the 80's or higher. The only change made was this water heater. I would definitely recommend this.
emasterteck
Jersey Shore, New Jersey
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best bang for the buck

Replacement for a 22 year old A.O Smith. This unit is similar in dimensions and hooked up pretty well. It's a good no nonsense workhorse that was fairly inexpensive. Gave it four stars. If the efficiency was as good as the high dollar units I would have given it five. Otherwise I'm pleased with it.
mo
CT
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"Finally hot water"

[...] It is very easy to hook-up,the pilot, lights very easily, and has a good recovery period. What more could you want from a hot water tank.
B from the Burgh
Pittsburgh,PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent energy saver

Residential water heating is superb compared to the last heater installed by the local gas supplier. .. and AO smith says it does not need an insulation blanket which makes it look neater. Only problem was matching the vent size on installation.
JC
Wellesley, MA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful Hot Water Heater

I am a single person - always have hot water and it is HOT! I've have to turn down the know a few times.
namankha
Phoenix, AZ
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: hoe do i light pilot if it goes out..i cant read it off tank

Asked by jodi 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

turn the know on gas valve to on heater to pilot. Press the red button down for a few mins. then press ign. button on every 10 second while pressing red button down. then look under the heater for a blue flame. once it lights remain hold the red button for 2 more mins. then release the red button. if flame stays lite, then turn knob to ON. if the flame goes out start over from beginnning.

Was this review helpful to you?
- Another PexSupply Customer

I'm late in this reply but turn the ignitor knob topush it down and press the ignitor button (to the right) until lit (listen for the ignition) and keep holding the knob down for 1 min then release and turn to on. That should do it.

Was this review helpful to you?

Q: would this be a suitable replacement for your 17 year old model fsg 40 222 ?

Asked by bob 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It should be, as long as you are in need of a short model.

Was this review helpful to you?