Apply to be a TradeMaster!
Main product image of 40 Gallon - 35,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 35,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (LP Gas)

SKU:
RG240S6X
Rating:
(5)
Q&A:
(1)
40 Gallon - 35,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
$1,191.91 each
In Stock
In Stock
Get 3 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
51.5" Height
Product Highlight: Energy Star Rated
No

Description

–
Please note this unit does not meet the air quality requirements for portions of Southern CA.

Bradford White's high efficiency, energy saver, atmospheric vent residential gas water heater features the Defender Safety System® and offers additional insulation and integral heat traps to reduce stand-by heat loss.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less.
  • T&P Relief Valve - Included.
  • Low Restrictive Brass Drain Valve - Durable tamper proof design.
  • NOx Emissions - Less than 40 ng/J.

Specs

–
Intended Household:

2-3 Person

Vent Size:

3 x 4

Recovery Efficiency:

80%

Application:

Plumbing

Water Connection:

3/4"

Fuel Type:

Propane

Capacity (Gallons):

40

BTU Input:

35000

1st Hour Delivery (Gallons):

74

Vent Type:

Atmospheric

Height (Inches):

51.5"

Diameter (Inches):

22"

Weight (lbs):

141 lbs

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.62

Energy Star Rated:

No

Max Altitude (Feet):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Water Connection
Fuel Type
Capacity (Gallons)
CURRENT ITEM
Product Image of 40 Gallon - 35,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (LP Gas)
40 Gallon - 35,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (LP Gas)
SKU: RG240S6X
(5)
2-3 Person
Plumbing
3/4"
Propane
40
40 Gallon GCFL-40 40,000 BTU ProLine XE Series 100 High Efficiency Residential Gas Water Heater - Short (LP)
SKU: GCFL-40-LP
2-3 Person
Plumbing
3/4"
Propane
40

You May Also Need

23 Replacement Parts

Magnesium Anode, Segmented, AOD, 415-55482-00
SKU: 415-55482-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect Setup and Transaction Overall

Our old water heater started to leak out the bottom so I looked for as close as a replacement as possible. The only place that had one was Supply House. I ordered one even though it was a lot more expensive than the local Farm & Barn ones because I want the hookup to be as simple as possible. The new one came but was badly damaged during shipping. I called Supply House and they sent a second one free of charge and no hassle. It arrived and less than an hour later we had it installed. No modifications, it fit perfect as is. A++++ and then some all around. Thank you!
JAZ
Wisconsin
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product and so much more form yous.

This is our first purchase boiler and we needed it immediately so we couldn't wait the energy star boiler we wanted. Your site is easy to use, lots of product information, great prices and shipping was a breeze. So far the boiler is working great and we love it!
Ex. NYCers
Red River County Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Hot water quickly
drb
Battle Creek, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great customer service!

This product is one of the best! For some time, I have been using Bradford White water heaters and have never been disappointed with their performance and longevity. The heater arrived without damage and the driver was very helpful.
Fred
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

easy to install, works just fine
cj
Coudersport, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Honeywell gas controller sf41585912 needs to be replaced.Will sku-415-52909-02 replace and work on Bradford White rg240s6x water heater?If not can you direct me to the correct gas controller that will work?

Asked by Bill 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bill. Yes, SKU: 415-52909-02 is the correct replacement gas control valve for model RG240S6X - https://www.supplyhouse.com/Bradford-White-415-52909-02-Gas-Control-Direct-Replacement-LP-Gas

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy