Apply to be a TradeMaster!
Main product image of 40 Gallon - 34,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (Propane)
Magnifying glass
Hover image to zoom

40 Gallon - 34,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (Propane)

SKU:
RG140T6X
Rating:
(1)
Q&A:
(0)
40 Gallon - 34,000 BTU Defender Safety System High Efficiency Residential Atmospheric Water Heater (Propane)
Magnifying glass
Hover image to zoom
$1,281.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 137 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
61.25" Height
Product Highlight: Energy Star Rated
No

Description

–
Please note this unit does not meet the air quality requirements for portions of Southern CA.

Bradford White's high efficiency, energy saver, atmospheric vent residential gas water heater features the Defender Safety System® and offers additional insulation and integral heat traps to reduce stand-by heat loss.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less.
  • T&P Relief Valve - Included.
  • Low Restrictive Brass Drain Valve - Durable tamper proof design.
  • NOx Emissions - Less than 40 ng/J.

Specs

–
Intended Household:

2-3 Person

Water Connection:

3/4"

Recovery Efficiency:

80%

Vent Size:

3 x 4

Application:

Plumbing

Fuel Type:

Propane

Capacity (Gallons):

40

BTU Input:

34000

1st Hour Delivery (Gallons):

64

Vent Type:

Atmospheric

Features:

Energy Star Qualified

Height (Inches):

61.25"

Diameter (Inches):

18"

Weight (lbs):

132 lbs

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.59

Energy Star Rated:

No

Max Altitude (Feet):

2000

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Water Connection
Application
Fuel Type
Capacity (Gallons)

You May Also Need

20" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)
SKU: WHPP20
Bluefin

21 Replacement Parts

Magnesium Anode, Segmented, AOD, 415-55482-00
SKU: 415-55482-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this HWH from Supply House again.

The unit arrived without a blemish on the box, so I did not open it as instructed. When the plumber arrived later to install it, he was floored at what he found. On the perimeter top of the tank, there was a "crushed" area 5 to 7 inches long. He was so alarmed, he immediately ran an air pressure test finding it would not hold pressure. That started a Supply House Saga (ask to see the communication thread between J.W. Wooten and the various "customer service" individuals over August, Sept and October of 2024). After boxing the damaged HWH myself, and strapping it on a pallet (I had to purchase, as well as the straps) they sent a carrier to pick up, credited my account (no refund possible) and said it would be 30 days till arrival. It was 60 days and the unit......believe it or not, was damaged in the same location, not as severely, yet the BOX HAD NO INDICATION OF THE DAMAGE INSIDE. My plumber, John Whatley, owner of Johnny Pipes Plumbing, Austin and Round Rock, Texas, will testify. There is a "handling" problem at Bradford White, damaging HWH's and no one is catching it or.....they are being damaged and boxed anyway. Never been treated by a commercial supply house this way. When the second damaged tank arrived, I asked (in the presence of the Old Dominion Driver) the young lady at customer service for a refund so I could go elsewhere and purchase one, she asked me to have the driver WAIT while she communicated up the ladder to determine if she could do that. He had a route to continue !!! She ultimately couldn't do that so I accepted the tank wondering if the damage might be severe enough to cause a leak. This is synoptic. Needless to say I won't ever call Supply House again nor purchase a Bradford White HWH.......neither will my plumber.
Papa
Taylor, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy