| Color: | White |
|---|---|
| Shape: | Elongated |
| Finish: | White |
| Height (Inches): | 13-1/2" |
| ADA: | Yes |
| Length (Inches): | 26" |
| Gallons Per Flush: | 1.1/1.6 |
| Depth (Inches): | 26" |
| Product Type: | One Piece Toilet |
| Mount: | Wall |
| Width (Inches): | 14" |
| Application: | Commercial |
| Series: | Afwall |
| Material: | Vitreous China |