Apply to be a TradeMaster!
Main product image of Rapidway 1.6 gpf/6.0 Lpf Back Spud Elongated Wall-Hung Bowl Only (White)
Magnifying glass
Hover image to zoom

Rapidway 1.6 gpf/6.0 Lpf Back Spud Elongated Wall-Hung Bowl Only (White)

SKU:
3445L101.020
Rating:
(0)
Q&A:
(0)
Rapidway 1.6 gpf/6.0 Lpf Back Spud Elongated Wall-Hung Bowl Only (White)
Magnifying glass
Hover image to zoom
$471.29 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
25" Depth
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China
Product Highlight: Length (Inches)
25" Length
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Mount
Wall

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Features:
    • Unique three bolt elongated wall-hung, back spud flushometer bowl, less seat
    • Low consumption, operates at 1.6 gpf/6.0 Lpf
    • Blowout flush action
    • Conventional Glaze
    • 2-1/8" (54 mm) fully-glazed trapway 2" (51 mm) minimum ballpass
    • Condensation channel
    • 10" x 12" (254 x 305 mm) water surface area
    • 1-1/2" (38 mm) inlet spud

Specs

–
ADA:

Yes

Application:

Commercial

Depth (Inches):

25"

Gallons Per Flush:

1.6

Product Type:

One Piece Toilet

Finish:

White

Material:

Vitreous China

Length (Inches):

25"

Width (Inches):

14-3/16"

Mount:

Wall

Shape:

Elongated

Color:

White

Height (Inches):

16-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Toilet Master Jack
SKU: RT100
Toilet Master
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy