Apply to be a TradeMaster!
Main product image of Madera 1.1 - 1.6 gpf (4.2 - 6.0 Lpf) Chair Height Top Spud Elongated EverClean Bowl w/ Bedpan Lugs (White)
Magnifying glass
Hover image to zoom

Madera 1.1 - 1.6 gpf (4.2 - 6.0 Lpf) Chair Height Top Spud Elongated EverClean Bowl w/ Bedpan Lugs (White)

SKU:
3462001.020
Rating:
(0)
Q&A:
(0)
Madera 1.1 - 1.6 gpf (4.2 - 6.0 Lpf) Chair Height Top Spud Elongated EverClean Bowl w/ Bedpan Lugs (White)
Magnifying glass
Hover image to zoom
$313.56 each
In Stock
In Stock
Get 48 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Height (Inches)
16-7/8" Height
Product Highlight: Width (Inches)
14" Width
Product Highlight: Depth (Inches)
27-1/4" Depth
Product Highlight: Mount
Floor

Description

–
Features:
  • Floor-mount, elongated flushometer bowl, less seat
  • High Efficiency Toilet (HET) operates in the range of 1.1 gpf 1.6 gpf (4.2 Lpf 6.0 Lpf)
  • EverClean Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • 16-1/2" (419 mm) Chair Height for accessible applications
  • Static weight load of 2,500 lbs (1,134 kg)
  • 2-1/8" (54 mm) fully-glazed trapway
  • Condensation channel
  • Powerful direct-fed siphon jet action
  • 1-1/2" (38 mm) inlet spud
  • With bedpan lugs and 4 anchoring holes

Specs

–
Material:

Vitreous China

Shape:

Elongated

Series:

Madera

Height (Inches):

16-7/8"

Spud Placement:

Top

Application:

Commercial

Width (Inches):

14"

Depth (Inches):

27-1/4"

Gallons Per Flush:

1.1/1.6

ADA:

Yes

Mount:

Floor

Length (Inches):

27-1/4"

Product Type:

One Piece Toilet

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ReadySet Easy Toilet Bowl Installation Kit (Bagged)
SKU: G0099295BG
Gerber
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy