Apply to be a TradeMaster!
Main product image of Madera 1.1 - 1.6 gpf (4.2 - 6.0 Lpf) Chair Height Top Spud Elongated EverClean Bowl w/ 4 Anchoring Holes (White)
Magnifying glass
Hover image to zoom

Madera 1.1 - 1.6 gpf (4.2 - 6.0 Lpf) Chair Height Top Spud Elongated EverClean Bowl w/ 4 Anchoring Holes (White)

SKU:
3465001.020
Rating:
(0)
Q&A:
(0)
Madera 1.1 - 1.6 gpf (4.2 - 6.0 Lpf) Chair Height Top Spud Elongated EverClean Bowl w/ 4 Anchoring Holes (White)
Magnifying glass
Hover image to zoom
$404.92 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Depth (Inches)
27-1/4" Depth
Product Highlight: Width (Inches)
14" Width
Product Highlight: Length (Inches)
27-1/4" Length

Description

–
Features:
  • Floor-mount, elongated flushometer bowl, less seat
  • High Efficiency Toilet (HET) operates in the range of 1.1 gpf 1.6 gpf (4.2 Lpf 6.0 Lpf)
  • EverClean Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • 16-1/2" (419 mm) Chair Height for accessible applications
  • Static weight load of 2,500 lbs (1,134 kg)
  • 2-1/8" (54 mm) fully-glazed trapway
  • Condensation channel
  • Powerful direct-fed siphon jet action
  • 1-1/2" (38 mm) inlet spud
  • With 4 anchoring holes

Specs

–
Color:

White

Shape:

Elongated

Mount:

Floor

Product Type:

One Piece Toilet

Series:

Madera

ADA:

Yes

Depth (Inches):

27-1/4"

Width (Inches):

14"

Length (Inches):

27-1/4"

Material:

Vitreous China

Height (Inches):

16-7/8"

Gallons Per Flush:

1.1/1.6

Spud Placement:

Top

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

StepNPull Hands Free Heavy-Duty Commercial Grade Foot-Operated Door Opener (Black)
SKU: SNPE-B
StepNpull
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy