Apply to be a TradeMaster!
Right Width 1.28 - 1.6 gpf (4.8 - 6.0 Lpf) Chair Height Top Spud Elongated Bowl w/ Seat (White)

Right Width 1.28 - 1.6 gpf (4.8 - 6.0 Lpf) Chair Height Top Spud Elongated Bowl w/ Seat (White)

SKU:
3641001.020
Rating:
(0)
Q&A:
(0)
Right Width 1.28 - 1.6 gpf (4.8 - 6.0 Lpf) Chair Height Top Spud Elongated Bowl w/ Seat (White)
$432.19 each
In Stock
In Stock
Get 22 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Finish
White
Product Highlight: Width (Inches)
16-15/16" Width
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
28-3/8" Depth
Product Highlight: Handle Style
Lever

Description

–
Features:
  • Floor-mount, elongated flushometer bowl, less seat
  • High efficiency, low consumption operates in the range of 1.28 gpf to 1.6 gpf (4.8Lpf to 6.0Lpf)
  • 16-1/2" (419mm) Chair Height for accessible applications
  • Static weight load of 2,000 lbs (908kg)
  • Extra large footprint ideal for remodeling
  • Large water surface area
  • 10" (254mm) or 12" (305mm) rough-in
  • 2" (51mm) fully glazed trapway
  • Includes seat
  • Includes color-matched bolt caps

Specs

–
Shape:

Elongated

Product Type:

One Piece Toilet

Finish:

White

Width (Inches):

16-15/16"

Material:

Vitreous China

Depth (Inches):

28-3/8"

Handle Style:

Lever

Features:

Right Hand Lever

Series:

Madera

Mount:

Floor

Application:

Commercial

ADA:

Yes

Height (Inches):

16-1/2"

Length (Inches):

28-3/8"

Gallons Per Flush:

1.28/1.6

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Female Solder x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
SKU: E13-2386-A
Dahl
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy