Apply to be a TradeMaster!
Main product image of #90 Extrol EX-90 Expansion Tank (14 Gallon Volume)
Magnifying glass
Hover image to zoom

#90 Extrol EX-90 Expansion Tank (14 Gallon Volume)

Brand:
Amtrol
SKU:
112-1
Rating:
(16)
Q&A:
(3)
#90 Extrol EX-90 Expansion Tank (14 Gallon Volume)
Magnifying glass
Hover image to zoom
$224.70 each
In Stock
In Stock
Get 38 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
14 Gallons
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Diameter (Inches)
15-3/8" Diameter
Product Highlight: Height
21"
Product Highlight: Thread Type
Male Thread Type

Description

–
Performance Data
  • Factory pre-charged to 12 psig
  • Pre-charge should be adjusted to equal minimum operating pressure at tank location
  • Maximum working pressure: 100 psig
  • Maximum operating temperature: 240 degrees F

    Specifications:
  • Tank Volume: 14 Gallons
  • Max. Accept. Volume: 11.3 Gallons
  • Height: 21"
  • Diameter: 15 3/8"
  • System Connection: 1/2"
  • Shipping Weight: 23 lbs.

Specs

–
Tank Volume:

14 Gallons

Application:

Heating

Warranty:

5 Year

Diameter (Inches):

15-3/8"

Height:

21"

Max Accepted Volume:

11.3 Gallons

Max Pressure (PSI):

100

Thread Type:

Male

Max Temp (F):

240°F

Precharged PSI:

12 psi

Thread Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Tank Volume
Application
Max Accepted Volume
14 Gallons
Heating
11.3 Gallons
14 Gallons
Heating
11.3 Gallons
14 Gallons
Heating
11.3 Gallons

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
3/4" FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
SKU: 1040805
Apollo Valves

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Fast Delivery, the brands that I want and good prices

I have not installed everything yet but it looks like everything is exactly what I ordered. This will be my new supplier of all my heating and plumbing needs. Of course, unless I need something today. Glad I found this company.
Tom
New Hampshire
1 years ago
Was this review helpful to you?

Larger tank does the trick!

Speedy delivery on the tank and it works great. I had the smaller version which was end of life (~7-years) and using the calculator on the supplyhouse website I realized I should have had a larger tank to begin with.
Vinny
Morristown NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I would buy this product agin and any of your others

I use your products on my rental properties.
Young Joe
Allentown, Pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!!

Works great. And fits with my system!
Jeff the handyman
Kentucky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go to SupplyHouse 1st for next purchase!

I was able to find an expansion tank that exactly matched the specifications and dimensions of the one I was replacing. I did have a follow-up question that was concisely answered in a phone call - very helpful. I felt confident installing the expansion tank and the system seems to be working properly.
Matt - you-tube handyman
Porland, ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, could have better documentation

Works perfect with my boiler, though I wish the documentation were better. Amtrol only offers one general sheet about all models
Georg
Brooklyn
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A real problem-solver

My hot water heating system was originally installed with a smaller expansion tank, so heat output was always limited by pressure build-up. The #90 Extrol Expansion Tank has the system working better than ever.
Dave, a satisfied homeowner
Central Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

The expansion tank was exactly what it should have been and solved our customers issue. Everything is seamless and fast with supplyhouse.com. I love the emails sent with updates and we received it fast. Thank you for your great customer service!!!!
Laura
Levittown, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for one that lasted 17 years.

This tank replaced the exact same model that has been installed since 1999. It's now 2017. The original tank had not been treated properly and finally developed a leak through the internal bladder. You must be sure that the tank is properly pre-charged (it comes that way) and that you keep the cap on the pre-charge valve (Schrader valve). The price on this tank is reasonable and I saw no reason to switch to a different brand or model for my system. Recommended. -- Loren
Loren
Rising Sun, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

A much needed improvement over the extrol 60 that this 90 replaced...
D.I.Y
connecticut
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Great site - You list the tank volume of 14 gallons with the max accepted volume as 11.3 gallons. Is the max volume the max amount of water it can hold? Having a slightly larger expansion tank on the furnace than needed has no down side - right? Thanks

Asked by Pete 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Installing an expansion tank that is too large has no downside other than the fact that you'd be paying more than you need to for the expansion tank. The 11.3 gallons is a measure of maximum water capacity.

Was this review helpful to you?

Q: What size tank should be used on a radiant heat system, with a 75k to 100k boiler with a 500 gallon holding tank, and a working temp. of 170 deg.

Asked by J.C.B. 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend the RX-60 expansion tank (part number 143-381).

Was this review helpful to you?

Q: What type of expansion tank is this, closed type or Diaphram(bladder) type?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a diaphragm tank.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy