Apply to be a TradeMaster!
Main product image of 1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (NPT x NPT)
Magnifying glass
Hover image to zoom

1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (NPT x NPT)

Brand:
Caleffi
SKU:
573012A
Rating:
(10)
Q&A:
(1)
1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (NPT x NPT)
Magnifying glass
Hover image to zoom
$189.99 each
In Stock
In Stock
Get 164 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
NPT x NPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
573 AutoFill Combo
  • Pre-adjustable automatic filling valve with backflow preventer and pressure gauge.
  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3-60 psi.
  • Preset outlet pressure: 15 psi.

Specs

–
Size:

1/2"

Connection Type:

NPT x NPT

Max Temp (F):

150°F

Max Pressure (PSI):

175

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Max Temp (F)
Max Pressure (PSI)
Material
CURRENT ITEM
Product Image of 1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (NPT x NPT)
1/2" 573 Backflow Preventer and AutoFill Combination w/ Pressure Gauge (NPT x NPT)
SKU: 573012A
(10)
1/2"
NPT x NPT
150°F
175
Brass
1/2"
NPT x NPT
C x C
NPT x Sweat
Sweat x NPT
140°F
150
Brass
1/2"
Press x Press
140°F
150
Brass

You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol

1 Replacement Part

Replacement Backflow Gasket
SKU: R0001622
Caleffi
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.7 out of 10 reviews
90% would recommend this product
4.7
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great assembly, well made, and easy install

I really liked how this product incorporated the backflow preventer and pressure regulator. The gauge down stream of the regulator is a nice touch. You dont have to use it (there is a plug that is pre-installed in the port where gauge would go). I installed it on 1/2" copper make-up water supply line to my heating water boiler. I measured, and cut the copper, sweated on 1/2 MNPT fittings to the copper, then screwed each section of this assembly into place. The unions and spin fittings made installation and orientation a breeze. For the vent line, i used a PVC 1/2 MNPT to 3/4" FNPT adapter, and then installed one of those pre-made safety relief valve PVC drain lines that people use for their relief valve on domestic water heater. Made for a very nice installation. Easy to adjust the pressure as well via the dial on the top. I would highly recommend utilizing this product!
VS

Most Liked Negative Review

Backflow preventer failed after 3 years

Chicago city water, backflow unit froze and failed 3 years from install, ran system dry leading to rotor lock on pump. Disappointed, should have been maintenance free. Replacement features new design.
Showing 1-10 of 10 reviews

Great product!

The description and installation instructions were perfect. This eliminates the need for me to manually maintain the water pressure to the boiler for my radiators in our 1915 Dutch Colonial home. After setting the proper pressure, the automatic water fill made bleeding each radiator a breeze. I needed to install this in the optional vertical orientation. Installation and functions work perfectly 👌
Ja k of all trades, master of none!
Kansas City
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This seems to be a good product, would buy again if needed

Used it on a Goe Thermal HVAC system to inject a small amount of water into the loop system due to a small leak in the ground piping and to prevent water from being able to inter house water.
Mickey
Foley, Al.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great purchase

used in radiant heat to keep water full at the right pressure
winchline
West Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 birds with 1 stone solution

Great product. Great quality. Has the backflow preventer included. Has the gauge on it to confirm pressure is correct in the system. My new go to valve for boiler jobs.
Houptee
Monmouth Beach NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great assembly, well made, and easy install

I really liked how this product incorporated the backflow preventer and pressure regulator. The gauge down stream of the regulator is a nice touch. You dont have to use it (there is a plug that is pre-installed in the port where gauge would go). I installed it on 1/2" copper make-up water supply line to my heating water boiler. I measured, and cut the copper, sweated on 1/2 MNPT fittings to the copper, then screwed each section of this assembly into place. The unions and spin fittings made installation and orientation a breeze. For the vent line, i used a PVC 1/2 MNPT to 3/4" FNPT adapter, and then installed one of those pre-made safety relief valve PVC drain lines that people use for their relief valve on domestic water heater. Made for a very nice installation. Easy to adjust the pressure as well via the dial on the top. I would highly recommend utilizing this product!
Mike
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the Califfe product line!!

Very easy to install excellent quality easy to adjust and the pressure gauge is a nice feature to have another pressure reference
Racinpilot
Willshire, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice fittings. Easy to install. Works just like advertised

Needed an auto fill for my hydronic system. I have been periodically adding water but also get air int he system when filling that way. I had a little trouble finding a place for it on my hydronic panel. Need a better means of attachment tot he panel (wall). I managed to rig something up-likely only temporary until I find a better way to attach. I was not sure I really needed the back flow preventer but installed it-the weight of the back flow part complicated the installation. Everything looking good now-fingers crossed.
Richard
Kansas City Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Backflow preventer failed after 3 years

Chicago city water, backflow unit froze and failed 3 years from install, ran system dry leading to rotor lock on pump. Disappointed, should have been maintenance free. Replacement features new design.
Kevin
Chicago
8 years ago
Was this review helpful to you?

product meets my need - fast delivery

Thanks, your rapid delivery and reasonable prices are very helpful. Keep up the good work. thanks again.
skip
tn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works great, easy installation and adjustable for filling a hydronic heating system and maintaining a constant make -up water pressure.
CZ
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this have a built in STRAINER like the other Caleffi ones that come without the pressure gauge?

Asked by remixme 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The 573 series comes with the strainer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy