Apply to be a TradeMaster!
Main product image of Large Fan Power Humidifier w/ Digital Automatic Humidistat
Magnifying glass
Hover image to zoom

Large Fan Power Humidifier w/ Digital Automatic Humidistat

Brand:
Aprilaire
SKU:
700
Rating:
(30)
Q&A:
(2)
Large Fan Power Humidifier w/ Digital Automatic Humidistat
Magnifying glass
Hover image to zoom
$535.99 each
In Stock
In Stock
Get 20 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
18
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.8 Amps
Product Highlight: Width (Inches)
15-29/32" Width
Product Highlight: Height (Inches)
18" Height
Product Highlight: Depth (Inches)
10-11/32" Depth

Description

–

The Aprilaire Model 700 Humidifier is a large-capacity powered unit with big humidification performance to match the biggest of homes.


Features:

  • Has an evaporation capacity of 0.75 gallons per hour-among the highest capacity humidifiers sold
  • Humidifies tightly constructed homes up to 4,200 square foot in size
  • Features truly automatic control
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control. You never have to monitor your settings or wait until you feel uncomfortable.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Performs quietly with simple annual maintenance.

Specs

–
Product Type:

Humidifier

Type:

Automatic

Capacity (Gallons/day):

18

Voltage:

120v

Amperage:

0.8

Width (Inches):

15-29/32"

Height (Inches):

18"

Depth (Inches):

10-11/32"

Evaporation Rate:

0.75 gph

Feed Rate:

6 gph

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Capacity (Gallons/day)
CURRENT ITEM
Product Image of Large Fan Power Humidifier w/ Digital Automatic Humidistat
Large Fan Power Humidifier w/ Digital Automatic Humidistat
SKU: 700
(30)
Automatic
18

You May Also Need

31 Replacement Parts

Female Disconnect Relay Wiring Harness
SKU: 4739
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 30 reviews
93% would recommend this product
4.5
out of 30 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
20%
3 star
3%
2 star
3%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

April sure humidifier

So the product seems to work fine at this point. Installation wiring was a bit trickier then first expected. Currently running in manual mode cause probe does not seem to be responding. Probe is wired in but not on outside of house. May need to moving probe wiring run to avoid a.c. lines better. Still very disappointed in handling of item by UPS. Box was beat up even with FRAGILE labels in clear view.
VS

Most Liked Negative Review

Not as advertised

I ordered your Humidifier and it came quickly but it took two experienced technicians 2/12 hours to mount it on my furnace and I already had the wiring and the opening in the plenum from the old humidifier. My house is 1500 sq. ft. and I have the setting at #7 and I can't get the humidity to go over 35% which I don't think is normal for a humidifier that size. Not doing what it's rated for. Very disappointed.....
Showing 1-10 of 30 reviews

Whole house humidifier

Aprilaire humidifier installed on supply side of ductwork uses outdoor air temp sensor to automatically set humidifier output. No more daily resetting humistat as outdoor air temperature changes.
Safariphil
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This does the job for my hot air system - and a hint....

Installation is medium difficult in my opinion. That is because I wanted to cut into the supply plenum (I personally would not use this on the return (cold) side of the furnace - seems counter-intuitive to introducing moisture into heated air). The cutout must be pretty accurately sized and working with sheet metal can be sharp and tricky. The wiring, again, is not rocket science, but you need to pay very close attention to the instructions/wiring plan. The unit functions exactly as advertised and does a great job ! Two final thoughts on water supply: it must be input from the hot water. A year or so later a friend commented that the water drain pipe should only have a small output trickle, dontcha know ? Mine was more like a flood. So I installed a needle valve between the water supply line and the humidifier and started reducing the input flow to the unit. With a little tweaking of the valve, I got the output from the bottom of the unit reduced to a small trickle (remember it's a transparent plastic tube !). No negative impact at all on the system's effectiveness. Now I think I see a reduction in my water bill (which did go up $8-10/mo in the winter when I first installed this); my wife thinks I'm seeing unicorns. Good luck.
ChicagoDave
Chicago
4 years ago
Was this review helpful to you?

Good product

Works well, wish it had a higher range of humidity. The unit will only allow you to reach 45% at the digital contoller. In the house the humidity will only reach 35-37%
Ray
wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product did not work and repair part takes 5 weeks

Aprilaire refused to supply repair part even though it was a brand new machine and left it up to the seller. Seller had none in stock and had no idea how to order a repair part; finally ordered it and not available for 4 weeks.
The Customer is our enemy
Denver CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended for whole house humidification

I installed this unit a few days ago in the air handler of my air conditioning system. I have baseboard heating. The air handler was the only option. I piped hot water from the nearby hot water heater to it. It's a night and day difference in the whole house humidity. The house is 3300 square feet. It's now consistently at 45% humidity throughout. It will run for 2 hours and take a break for 1 hour. It turns on every hour for 3 minutes to sample the humidity. There is one thing that didn't work as well. I wanted to control it using the Nest Thermostat's "*" line. It didn't work. Therefore, I am using the supplied humidistat to control the machine and it works very very well. I would recommend this unit to anyone who wants a more comfortable house in the winter. However, if you are hell bent on using your Nest to control it, you may run into difficulties.
Mitch H
Tenafly NJ
5 years ago
Was this review helpful to you?

I wood buy this product again and again

This product is very good, easy and simple installation. Work the way it supposed to. Very fast shipping, thanks Supply Hose, you are number ona.
Zbychu
Northfield, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In two humidifiers from three, I bought it were leakages.

In two humidifiers from three, I bought it were leakages. But the system is fine, simple, and working well. I recommend installing the humidifier on the return duct, so it will work under negative pressure.
Vlad
Aurora CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ease of Installation

Only had installed for a few hours and humidity is up 7% from 29% with outdoor temp around 40 F. It's a noticeable difference. Currently running on manual mode. Have not installed the outside probe yet. Planning on running cable from basement to attic to northeast facing peak. Pleased with operation, very quite. Draining to condensate pump.
Tallsmcgee
Grand Rapids
6 years ago
Was this review helpful to you?

Received on time......

It works great, so far no issue.
Jim
Chucago,il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product but could make a few adjustments.

Install was easy, product this far has worked great. My only complaint and reason for 4 stars was the length of the wire leads for the outdoor probe, it would have been nice to include a decent amount of wire on the probe.
Saltydog1999
Lancaster, Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I HAVE A 2000 SQ. FT RANCH WITH FURNACE IN BASEMENT IS APRILAIRE 700 OVER KILL ?

Asked by JO JO 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jo Jo. The 700 may be a bit larger of a unit than you need, as it humidifies up to 4200 square feet. The 500-APR humidifies up to 3,000 square foot homes if you'd like to take a look into that option: https://www.supplyhouse.com/Aprilaire-500-APR-Small-Bypass-Humidifier-w-Digital-Automatic-Humidistat

Was this review helpful to you?

Q: What accessories come with the Aprilaire 700 humidifier? Does the unit include the water panel, solenoid valve, etc.?

Asked by None 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

yes, it would include all the accessories on our page.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy