| Product Type: | Filter Housing |
|---|---|
| Application: | Point of Entry |
| Type: | Whole House |
| Material: | Stainless Steel |
| Max Pressure (PSI): | 300 |
| Flow Rate (GPM): | 16 |
| Used With: | AP420 AP110 AP1001 AP117 AP124 |
| Max Water Temp (°F): | 250°F |
| Outlet Size: | 1" |
| Inlet Size: | 1" |
| Connection Type: | NPT |
| Height: | 22-5/16" |
| Diameter (Inches): | 4-5/32" |
| Warranty: | 10 Year (Stainless Steel Housing) |
| Replacement Cartridge: | Cartridge sold separately |