Apply to be a TradeMaster!
Main product image of Left Side Endcap for Premium Baseboarder model (Open)
Magnifying glass
Hover image to zoom

Left Side Endcap for Premium Baseboarder model (Open)

SKU:
EC002-LF
Rating:
(19)
Q&A:
(5)
Left Side Endcap for Premium Baseboarder model (Open)
Magnifying glass
Hover image to zoom
$26.80 each
In Stock
In Stock
Get 14 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Powder Coated

Description

–
For use with Premium style Baseboarders baseboard covers.

Note: This product is not compatible with the Basic style Baseboarders.

Specs

–
Type:

End Cap

Color:

White

Finish:

Powder Coated

Model:

Baseboard Heater Cover

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.47 out of 19 reviews
100% would recommend this product
4.47
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
21%
3 star
16%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect ending

Heavy duty metal end cap with thick enamel finish. This is the perfect ending for the related baseboard heater cover. The closed end end cap looks great and is built to last. Much better quality that the original baseboard heater end caps that were installed in my brand new house in 1984. End cap is designed so that the baseboard cover fits into the end cap BEFORE putting the cover on the baseboard. Place bottom of bover into the end cap first, then push cover into the end cap to create a nice tight fit. Both cover and end caps go on together not cover first and then end caps slide over the end. Took me a minute to realize what to do first. Overall a well-built product that will last my lifetime.
VS

Most Liked Negative Review

Very nice

They don't stay on well if you are cleaning but go back on easily.
Showing 1-10 of 19 reviews

Well made good finish and great price

well made and good finish.
jim
new yawk
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Baseboard cover

Very good quality. Good price plus very nice looking
Andy
Hamden,ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Baseboard heating

Was very happy with everything from ordering to delivery and when it was installed it looked great. Got compliments and referred supply house 😊
Rita S.
Bayside , NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive, but best option out there

The baseboarders are stupid expensive in general. But I've tried other options, and they block your heat. The baseboarders premium looks great, adds a modern look to your house, and radiates heat properly. Installation is easy if you have the right tool to cut your covers to length. I used a dremel with a cutting wheel on it. Each cut chewed through one wheel, but it was cleaner and easier than other options I tried.
floulou
Norfolk, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice finish for the cover

Don't stay in place when cleaning
Mom
Shrub Oak Ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice

They don't stay on well if you are cleaning but go back on easily.
Mon
Shrub Oak NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

Update your rooms with this super high quality heater covers. A little pricey but engineered great.
Bob the Builder
Pittsburgh, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

Update your rooms with this super high quality heater covers. A little pricey but engineered great.
Bob the Builder
Pittsburgh, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product review

The finish of the product is excellent. This is a superb product.
House owner
Illinois
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit!

Well made product that fit great!
Big Bob
Lake Ronkonkoma, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can the Premium open style end covers be used with the basic baseboard covers? Basics don't come in open style end caps and would have to be cut

Asked by timothy 13 years ago

Add your answer

* Required Field
- Dana

No. There is no way to support the front plate tin on the existing heat covers. They are part of a complete system.

Was this review helpful to you?
- Gumby

Timothy I'm not sure but just check measurement of both basic and premium if they are the same it will work, the end caps will be hard to gut unless you have a good metal saw or heavy duty snips

Was this review helpful to you?
-

No, they only work with Premium Baseboarder covers. They are too big for normal baseboard covers. You have to use the standard solid end caps and cut it out to fit.

Was this review helpful to you?

Q: Can they be painted to match the wall color?

Asked by Jimmi 13 years ago

Add your answer

* Required Field
-

if you were going to do that it would probably not work out well, unless of course you had it done professionally but the cost would be quite high. I have them in every room in my house and the white color looks fine plus they don't rust even in the bathroom.

Was this review helpful to you?
-

Yes.

Was this review helpful to you?
- Dana

Lightly scuff with 100 grit sand paper and Latex sticks fine. Can be sprayed with acrylic of enamel with no prep.

Was this review helpful to you?
-

Yes you can. HOWEVER, they come with a baked powder coated enamel finish. I've had customers that wanted to paint them but I convinced them otherwise. If you did, de gloss with a chemical de glosser thoroughly. Finish up with a light sanding (180 or 220 grit) Clean thoroughly with mineral spirits. I use an HVLP sprayer for fine work, and use high quality oil based enamel properly thinned to spray. Trick is to do several light coats so the paint doesn't build up in the holes closing them off. Keep in mind this new finish will not be as durable as the factory finish.

Was this review helpful to you?

Q: what size is it?

Asked by anthony 14 years ago

Add your answer

* Required Field
-

best way to estimate size is use screw hole in upper right of picture. it is 1/8 to 3/16 diam. do the math. might help to use a picture tool on computer with a grid overlay. as long as you are close it does not matter since you only need to get close to manufactured specs. I would hazard a good guess that the short flanges are 3/8 " and the left cap side is 1.5"

Was this review helpful to you?
- Dana

7 ½'' Tall, 3'' wide. Exactly the same as the regular l/h cap but has the side cut out to accommodate a pipe coming through the wall into the room you're installing the baseboard cover in.

Was this review helpful to you?
-

Hello Anthony, I’m not sure what you mean by “what size is it”, but all of the baseboard endcaps are 7 ½” high, 3 3/16” deep and 2 ¾” wide. All work with the available baseboaed covers and they look great! Hope that helps.

Was this review helpful to you?

Q: Will this part fit with old baseboard heaters about 8 3/4 inches high?

Asked by Jay Lord 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Probably not. These covers are designed to work with DIY baseboard heater covers, the sizing instructions for which can be found at the following link: http://www.baseboardheatercovers.com/installation.html

Was this review helpful to you?

Q: does this come in off white or almond?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These end caps only come in white at this time.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy