Apply to be a TradeMaster!
Main product image of 6' DIY Premium Baseboard Heater Cover
Magnifying glass
Hover image to zoom
6' DIY Premium Baseboard Heater Cover
Magnifying glass
Hover image to zoom
$178.95 each
In Stock
In Stock
Get 10 Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Height (Inches)
6.75" Height
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Color
White
Product Highlight: Finish
Powder Coated
Product Highlight: Depth (Inches)
3" Depth

Description

–
Note: This product only includes the Baseboard Heater Cover. Wall Brackets must be purchased separately.

Use this Retrofitting Guide to verify that your existing baseboard heaters will fit the one-size-fits-most baseboard heater cover replacements.

Note: Intended for Hydronic (hot water type) baseboard heaters. Use caution when using with electric baseboard heaters as they operate at higher surface temperatures.

When using electrical appliances, basic precautions should always be followed to reduce the risk of fire, electric shock and injury to persons.

The Panel Height of this baseboard is 6-3/4" and the Endcap Height is 7-1/2". For more info. please check out the Scale Template PDF in the Resources section.

Warranty: Lifetime warranty covers against the development of any rust. Original purchaser only.

Features:
  • Curved Elegant Design
  • Made of 22 gauge perforate steel.
  • Features TWO separate layers of protection against rust: an electroplated galvanized coating over the carbon steel and an epoxy-based powder coat in semi-gloss white.
  • Designed to retrofit on to most existing baseboard heater covers.
  • Superior Airflow... Airflow is the critical factor in proper baseboard heating. We use a perforated steel screen that visually hides the originally installed heater cover while ensuring that the heating element receives proper airflow.
  • Safer around children than traditional baseboard covers... The dangers associated with hot finned tube heating elements are well known. Our one-piece design doesn't allow for little fingers or small flammable toys to be placed inside the heater via the top gap where the heat comes out.
  • Simple to Install... It just doesn't get any easier. Only the non-permanent components of the existing heater cover are discarded. The back cover that is mechanically fastened to the wall stays in place.
  • Baseboarders are made of steel and will get just as hot as the original covers.

Specs

–
Length (Feet):

6'

Height (Inches):

6.75"

Warranty:

Limited Lifetime

Color:

White

Finish:

Powder Coated

Model:

Baseboard Heater Cover

Application:

Heating

Depth (Inches):

3"

Package Type:

Cover Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Height (Inches)
Warranty
Color
Finish
CURRENT ITEM
6'
6.75"
Limited Lifetime
White
Powder Coated
6'
6.75"
2 Year
White
Powder Coated

You May Also Need

4' DIY Premium Baseboard Heater Cover
SKU: BB001-48
Baseboarders

Product Reviews

4.91 out of 306 reviews
100% would recommend this product
4.91
out of 306 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect Product

Used in bathroom to hide old rusty baseboard. This product hides the old and looks beautiful. Hopefully with good care, it will stay looking great for years!
VS

Most Liked Negative Review

Nice but expensive

I chose this product for the simple installation & design. However, the price is too high to use in every room and altering the size for custom lengths & heights is not as easy as it looks.
Showing 1-10 of 306 reviews

Excellent option for upgrade

I am replacing my 50-year-old solid baseboard covers in my home. They are an attractive and efficient option for an upgrade. I like the maintenance free finish after 50 years of repainting my old covers every time we paint a room. I appreciate the availability of this product through SupplyHouse, as well as their very fast shipping.
LB
Vernon, CT
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these replacements

I am replacing baseboard covers one room at a time. They are more efficient than the solid covers I had previously. They also look nice in any room. I still have 4 rooms left, but I will keep working on it. The quality is exceptional.
LB
Vernon, CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece Of Cake That Easy To Install

Just by watching a Youtube video this is what I needed to replace a broken 50 year old furnace cover and endcaps that you no longer can get . I took the cover right out of the box made sure I got the right measurements down before cutting two inches off and the whole thing snapped together like a puzzle . It took no more than 30 minutes of completing the project that it all was just a piece of cake Thank You Supplyhouse .
Sailor Sam
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these replacements

I am trying to replace all my heater covers with these perforated covers. The heat spreads into the room more, the coating is easy to clean, and they never need painting. No maintenance.
LB
Vernon, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So easy to change the look of your room

Packaging was awesome, product is so easy to install
Bob
Olean, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more as I update each room in my home.

The product is as advertised, beautiful, solid and simple to install.
Gary
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced most of our heating covers with this product

We have old hot water baseboard heaters and the covers where really beat up so we replaced almost all with the DIY Premium Baseboard Heater Covers and accessories. They are very easy to work with and fit right over the old ones so easy to install. They look great and really cleaned up all the rooms in our home.
Flip
Philadelphia, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second purchase and will buy again!

The DIY Premium Baseboard Heater Covers are so nice; they look great as well as adding a better look than the old style
Row
Essex Junction VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Looks great and easy to install.
Kelvin
Elmont, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

Replace older radiator covers with them. Always look fantastic
Mikee
Palos Hills, Il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

36 Questions
36 Questions
ASK A QUESTION

Q: How big are the holes?

Asked by Eric 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Eric! The perforations are 1/8 inch in diameter.

Was this review helpful to you?

Q: Do the end caps come. With the cover or is everything sold separately?

Asked by Haley 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The end caps are sold separately. EC001-LF and EC001-RT are the sku numbers for the left and right closed end caps EC002-LF and EC002-RT are the sku numbers for the left and right open end caps

Was this review helpful to you?

Q: How can you cut these?

Asked by Thomas 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can use snips, a chop saw, or the manufacturer suggests shears as well depending on what you have available.

Was this review helpful to you?

Q: Why type of paint do you recommend if I want to change the color?

Asked by Lee 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The manufacturer recommends a spray bomb application with a latex or enamel based paint in the color of your choice.

Was this review helpful to you?

Q: I need a width of 3 1/2 inches. Do you sell those?

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We only have a width of 3" at this time.

Was this review helpful to you?

Q: I have a high yield baseboard heater, will this be good for it?

Asked by Nicole 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This manufacturer carries a line of "Tall" covers that are for use with high yield baseboards. We do not carry this line at this time.

Was this review helpful to you?

Q: I am planning on ordering, but I recently removed the back plate from my old baseboard cover and disposed of it. I saw in the installation video that you could do use wall mounts for the new baseboard cover. Is it safe or wise to not have a back plate?

Asked by Brett 12 years ago

Add your answer

* Required Field
-

I believe wall mounts should work fine since this item was never intended to be stood on. - Dave -

Was this review helpful to you?
-

The old back plate makes for an easy installation. However, you threw it away? I think Supply House has some brackets you can buy, however, I use some 1x2 for a back support and that worked well too. Cheers, Mark

Was this review helpful to you?
-

  Hello Bratt,  sorry,  I'm not a home heating expert so I can't answer your question about safety..but I think using some kind of solid wall mount could be your solution. I have installed the new baseboard cover on top of old back plate. regards, BMO

Was this review helpful to you?
- Baseboarders (manufacturer)

If the original back plate has been removed, Baseboarders can be safely and properly mounted to the wall using Baseboarders wall brackets. The part number is WB001. Wall brackets are readily available from SupplyHouse.com. WB001 wall brackets will mount both Premium and Basic product lines. Use a minimum of two wall brackets per panel. Mount only at stud locations.

Was this review helpful to you?

Q: I have to replace old covers my baseboards are 13 ft 3 in and 10 ft 6 in do I custom order or splice two units together?

Asked by nordy 13 years ago

Add your answer

* Required Field
- Army Doc

You’ll need to splice pieces together. Sent from Windows Mail

Was this review helpful to you?
-

These covers are great. I just spliced two units together for the long ones I needed and they look fine. I hope this helps. Sent from my iPad

Was this review helpful to you?
-

I spliced two units together for my wall. There is a slightly visible covered seam, but it is not that noticeable. You have to decide if the seam would bother you. If you're going to have furniture in front, then splice. If it is going to be a long wall with an uninstructed view, then just evaluate your comfort level. Sent from my iPhone

Was this review helpful to you?
-

You would need a 6' & 7' piece and join them with a coupler. Very easy, I did it for my whole house. Sent from my iPhone.

Was this review helpful to you?
- Gumby

they make different sizes so you have to piece together, you can also cut but you need a good set of tin snips, they don't cut easy but they do cut

Was this review helpful to you?
- Dana

I would order 2- 7 foot pieces and cut them with a hacksaw. The coupler for the 2 pieces will give you about a half inch to cover any paint that might chip. Dana R Berger

Was this review helpful to you?
- WALT

SINGLE PIECE WOOD LOOK THE BEST, BUT SHIPPING PIECES THAT LONG WOULD BE DIFFICULT TO KEEP STRAIGHT. I DON'T KNOW IF THERE ARE CONNECTORS OR NOT.  THE HEATER COVERS FIT OVER THE BACKING PLATE THAT IS ATTACHED TO THE WALL.  THE END COVERS ARE SOLID AND WOULD HAVE TO BE MODIFIED IF USED TO CONNECT 2 PIECES. THE COVERS ARE IN MY BATHROOMS AND HAVE WORKED OUT VERY WELL. HOPE THIS HELPS.   Walt

Was this review helpful to you?

Q: Are there clips or attachment accessories that come with the product or are recommended for fixing to the wall? Is there any problem with cutting the product to custom fit?

Asked by CD 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Baseboarders covers can be attached to the backplates of existing baseboards. In new construction projects or installations in which backplate installation is not possible, wall brackets (part WB001) can be purchased separately.

Was this review helpful to you?
-

You don't need any special attachments to mount it to the wall. Normal wood screws into studs will be fine. It is also able to slide in place over an existing baseboard (which is what I did) will no screws needed. The metal is stronger than I expected but I think a standard metal cutting circular blade would work best. I don't think tin snips will work.

Was this review helpful to you?
-

No special clips come with it. It fits over the existing back (I was replacing a 30 year old cover). You might have to loosen the old cover ((if you have one) BTW the new cover looks great! and is a cinch to install!

Was this review helpful to you?
-

It has been some time since I installed the baseboard covers but if memory serves me, the cover is secured by a portion of the cover sliding behind the existing baseboard and then further secured by the end caps. It was not a complicated installation. I am extremely pleased by the outcome. The price may seem a bit high for the covers but the alternative of removing the section of baseboard and replacing it would be far more work and likely require a plumber.

Was this review helpful to you?
-

There are no clips needed, as the product hangs on to the existing support of the old baseboard heating supply. We had it custom cut by the pex company, but the end caps cover the cut area. We really LOVE this product it never rusts, and easy to keep clean...worth every penny!

Was this review helpful to you?

Q: HOW DO I MEASURE TO CHOOSE THE RIGHT SIZE THE SIZE ON THE PDF SHOWS 7 1/2 ON BOTH THE 6 AND 7 ITS 7" FROM THE CARPET TO THE TOP

Asked by GREG 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Baseboarders replacement covers always have the same height regardless of the length. If the height of the current covers is less than 7-1/2", you would need to remove the backplates and install the Baseboarders covers with wall brackets (part WB001).

Was this review helpful to you?
-

THE COVER MEASURES 7 INCHES. THE BACKING PLATE ON YOUR OLD COVER WILL PROBABLY BE 7.5 ABOVE THE FLOOR. THE END COVER PLATES WILL BE 7.5 IF THE TOP OF YOUR PRESENT IS LESS, THEN YOU MAY HAVE TO RAISE IT OR ORDER CUSTOM END CAPS   Walt

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy