Apply to be a TradeMaster!
Main product image of Beckett GeniSys Contractor Tool
Magnifying glass
Hover image to zoom

Beckett GeniSys Contractor Tool

SKU:
52082U
Rating:
(6)
Q&A:
(0)
Beckett GeniSys Contractor Tool
Magnifying glass
Hover image to zoom
52082U has been discontinued
Discontinued August 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
5 Vdc

Description

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Contractor Tool is designed as a portable diagnostic tool to help technicians program and troubleshoot Beckett oil primary controls. The screen shows current burner status, control timings, and burner cycle history. The programming mode allows a technician to customize both the pre-time and post-time settings.

Features & Benefits
  • Water resistant
  • 32 character backlit alphanumeric display
  • Sealed push-button keypad
  • Low voltage operation
  • Continuous real-time cycle monitoring
  • Continuous cad cell resistance reading
  • Continuous AC line voltage read-out
  • Real-time error notification
  • Customizable pre-time (valve-on delay) & post-time (motor off delay)
  • 15 cycle history monitoring
  • 5-year warranty
  • Customizable lockout service message


Specifications
  • Voltage: 5 VDC
  • Current: 25 mA maximum display current
  • Storage Ambient Temperature: -22°F to +150°F (-30°C to +65°C)
  • Operating Ambient Temperature: 0°F to +150°F (-18°C to +65°C)
  • Moisture: 5-85% RH, non-condensing and non-crystallizing

Specs

Voltage:

5 Vdc

Current (amps):

25 mA

Storage Temperature:

-22° to 150°F

Open Temperature:

0° to 150°F

Frequency:

60 Hz

Operating Humidity:

0 to 85% RH (Non-Condensing)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

This tool works very well

It has helped me program more than one unit, simple design, easy to use, but I believe a different instruction manual would work better, as paper doesn't do well in a toolbox. Maybe something waterproof and card like
Fix it man
Delta Junction Alaska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big help in troubleshooting

With the information this provides, very helpful to troubleshoot burner issues
Joe
San Jose, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool is you maintain GeniSys Primary controls.

I use this tool for changing parameters, historical info and trouble shooting.
jr250
new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great,just plug it in
Brian
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would by this product

quick ship item worked as stated
dr bob
massapequa ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

must have if ur a hvac tech

good price
mobilehomechuck
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?