Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are lead free and available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).
Note: Adapter Fittings Sold Separately
Features & Benefits:
| Hertz: | 60 |
|---|---|
| Material: | Brass |
| Lead Free: | Yes |
| Adjustable Thermostat: | No |
| Type: | Dedicated |
| Adjustable Speed: | Yes |
| Plug: | No |
| Max. Working Temp (F): | 203°F |
| Max Pressure (PSI): | 150 |
| Voltage: | 115V |
| Phase: | 1 |
| Power Consumption: | 5 to 28 Watts |
| Connection Size: | 1/2" |
| Connection Type: | FPT |
| Installation Type: | Under Sink |
| Application: | Domestic Hot Water |