The Day Savers – A National Tradesmen Day Contest
Main product image of Ecocirc Circulator w/ Multi-Speed & Plug, Lead Free Brass (1/2" Sweat)
Magnifying glass
Hover image to zoom
Ecocirc Circulator w/ Multi-Speed & Plug, Lead Free Brass (1/2" Sweat)
Magnifying glass
Hover image to zoom
60A0B1004 has been discontinued
Discontinued April 1, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Size
1/2" Connection

Description

Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are lead free and available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).


Note: Adapter Fittings Sold Separately

Features & Benefits:

  • Easy installation
  • Models with a programmable timer and built-in thermostat are available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap furthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Single bearing design
  • Maintenance free without blockage

Specs

Hertz:

60

50

Material:

Brass

Lead Free:

Yes

Adjustable Thermostat:

No

Adjustable Speed:

Yes

Type:

Dedicated

Plug:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

150

Voltage:

115V

Phase:

1

Power Consumption:

5 to 28 Watts

Connection Size:

1/2"

Connection Type:

Sweat

Installation Type:

Under Sink

Application:

Domestic Hot Water

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Material
Type
Phase
CURRENT ITEM
Product Image of Ecocirc Circulator w/ Multi-Speed & Plug, Lead Free Brass (1/2" Sweat)
Ecocirc Circulator w/ Multi-Speed & Plug, Lead Free Brass (1/2" Sweat)
SKU: 60A0B1004
Brass
Dedicated
1
Stainless Steel
Aluminum
Dedicated
Pump
1
COMFORT 10-16 TDT BU/LC Recirculating Pump w/ Timer, Temperature Control & Line Cord, 115/208-230V
SKU: 93094713
Stainless Steel
Dedicated
Variable Speed
1

You May Also Need