Apply to be a TradeMaster!
Main product image of 50 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50 MFD Round Motor Run Capacitor (440/370V)

Brand:
Bluefin
SKU:
CPRR1-50
Rating:
(0)
Q&A:
(0)
50 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$5.47 each
In Stock
In Stock
Get 301 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440/370V
MFD: 
50
80
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
4.72" Height
Product Highlight: Width (Inches)
1.97" Width

Description

–
This 50 MFD Round Motor Run Capacitor (440/370V) is manufactured by Bluefin.

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

50

Shape:

Round

Diameter (Inches):

1.97"

Width (Inches):

1.97"

Height (Inches):

4.72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 50 MFD Round Motor Run Capacitor (440/370V)
50 MFD Round Motor Run Capacitor (440/370V)
SKU: CPRR1-50
440/370V
50
Round

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy