Apply to be a TradeMaster!
Main product image of 40 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

40 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12745-JARD
Rating:
(0)
Q&A:
(0)
40 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$13.57 each
In Stock
In Stock
Get 17 Tue, Nov 24
Shape: 
Round
Voltage: 
440v
MFD: 
40
5
This item replaces: 12745-MARS, 12745A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–

12745-JARD is a Round Run Capacitor manufactured by Jard (40 MFD, 440V)

Specs

–
MFD:

40

Voltage:

440v

Shape:

Round

Type:

Capacitor

Width (Inches):

1-3/4"

Height (Inches):

4.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
CURRENT ITEM
Product Image of 40 MFD Round Run Capacitor (440V)
40 MFD Round Run Capacitor (440V)
SKU: 12745-JARD
40
440v
Round
1-3/4"
40
440/370V
Round
1-3/4"
40
440/370V
Round
1.97"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy