Apply to be a TradeMaster!
Main product image of 15 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

15 MFD Round Motor Run Capacitor (440/370V)

Brand:
Bluefin
SKU:
CPRR1-15
Rating:
(0)
Q&A:
(0)
15 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$2.59 each
In Stock
In Stock
Get 34 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (2)

Warranty Information
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.77" Diameter
Product Highlight: Height (Inches)
2.56" Height
Product Highlight: Width (Inches)
1.77" Width

Description

–
This 15 MFD Round Motor Run Capacitor (440/370V) is manufactured by Bluefin.

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

15

Shape:

Round

Diameter (Inches):

1.77"

Height (Inches):

2.56"

Width (Inches):

1.77"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
440/370V
15
Round
1.77"
2.56"
440v
15
Round
1-3/4"
2.38"
440/370V
15
Round
1.77"
2.56"
370V
15
Round
1-3/4"
2.38"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy