Apply to be a TradeMaster!
Main product image of 1" IPS x Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom

1" IPS x Flange Isolator Circulator Pump Install Kit

Brand:
Webstone
SKU:
40414KIT
Rating:
(2)
Q&A:
(0)
1" IPS x Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom
$130.15 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1"
1-1/4"
Connection Type: 
Threaded
Features: 
Standard

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"

Description

–
Webstone H-40414KIT 1" IPS x Flange Isolator Circulator Pump Install Kit

Includes:
  • Isolator & Isolator w/ Drain
  • FP BR Valve
  • 600 WOG
  • Bonus Wing Style T-handle, bolts, nuts & flange gaskets

Specs

–
Size:

1"

Features:

Standard

Product Type:

Installation Kit

Connection Size:

1"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Product Type
Connection Size
Connection Type
1"
Installation Kit
1"
Threaded

You May Also Need

1-1/4" IPS x Flange Isolator Circulator Pump Install Kit
SKU: 40415KIT
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Time saver

Kit was complete, with these in place changing out pump motor will be much easier.
SLCW
Fenton, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SAVES TIME & FITTINGS

QUICK EASY.GREAT TIME SAVER. THE ONLY CON WOULD BE THE CHINA THREADING ON ALL THE WEBSTONE PRODUCTS SEEM TO BOTTOM OUT.
GARYGEM
MAINE
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy