Apply to be a TradeMaster!
Main product image of 4 Loop Stainless Steel Manifold Package - 1/2" PEX-AL-PEX
Magnifying glass
Hover image to zoom

4 Loop Stainless Steel Manifold Package - 1/2" PEX-AL-PEX

Brand:
Bluefin
SKU:
PAPKHM-4
Rating:
(1)
Q&A:
(11)
4 Loop Stainless Steel Manifold Package - 1/2" PEX-AL-PEX
Magnifying glass
Hover image to zoom
$261.55 each
In Stock
In Stock
Get 174 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Supply Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Fitting System Compatibility
PEX-AL-PEX Compression
Product Highlight: Tubing Compatibility
PEX-AL-PEX

Description

–
Stainless Steel Manifold Packages for Radiant Heat include supply manifold w/ balancing valve and flow meter, return manifold w/ valves (ready for actuators), swivel fill/drain valve on both supply and return side, and adapters for 1/2" PEX-AL-PEX.

This Product Includes:
  • (1) HM4: 4 Loop Stainless Steel Radiant Heat Manifold
  • (8) PALA050: 1/2" PEX-AL-PEX to EK20 Loop Fitting Assembly
  • Supply/return Shut-Off Valves w/ Temperature Wells

Specs

–
Number of Outlets:

4

PEX Size:

1/2"

Supply Size:

1"

Supply Connection:

BSP

Loop Thread:

EK20

Application:

Heating

Material:

Stainless Steel

Fitting System Compatibility:

PEX-AL-PEX Compression

Tubing Compatibility:

PEX-AL-PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Number of Outlets
PEX Size
Supply Size
Supply Connection
Loop Thread
CURRENT ITEM
Product Image of 4 Loop Stainless Steel Manifold Package - 1/2" PEX-AL-PEX
4 Loop Stainless Steel Manifold Package - 1/2" PEX-AL-PEX
SKU: PAPKHM-4
(1)
4
1/2"
1"
BSP
EK20

You May Also Need

9 Replacement Parts

Replacement Ball Valve for Bluefin Manifolds (Blue)
SKU: HMRPBV-B
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A good value

This two loop manifold seems to be a good value. Ready to install out of the box and proved leak free with Rifeng Pex Al Pex. Flowmeters help me better balance the loops and choose circulator speed to insure correct GPM flow. Not mentioned in description is the fact that the the supply and return manifolds even come with temperature gages...a nice feature.
Misterfixit
Ithaca, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: What is the size of the body of this manifold? 1 inch or 1 1/4 inches?

Asked by Scott 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The body size of the manifold, from RHM02 to RHM12 is all 1''. Rifeng does not produce a 1-1/4'' size unit.

Was this review helpful to you?

Q: will these manifolds work with pex oxygen barrier tubing

Asked by none 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Rifeng manifolds are compatible with 3/8", 1/2", and 5/8" PEX as long as you use the proper EK20 adapters.

Was this review helpful to you?

Q: Will this manifold work with the 1/2" Oxygen Barrier PEX Tubing (1,000 ft Coil) SKU: 050-1000-OXYBrand: Rifeng

Asked by Pellergy Guy 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The RHM04 manifold will work with that PEX as long as you use the proper loop adapter fittings (part MA-50P). Keep in mind that this part is a package that includes fittings for 1/2" PEX-Aluminum-PEX.

Was this review helpful to you?

Q: Can this manifold be mounted in a vertical position?

Asked by Rick 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, but mounting the manifold in any direction other than uprightly will cause the flow meters not to function correctly.

Was this review helpful to you?

Q: Will this manifold work with 3/4 Pex and which part will I need to make it work?

Asked by Wally 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Rifeng stainless steel manifolds only work with 3/8", 1/2", and 5/8" PEX or PEX-AL-PEX tubing.

Was this review helpful to you?
-

Hey , in regards to your email about a customer asking if this 6 port manifold will work with 3/4" pex, i would say no, but the real people to ask would be the manufacturer. Sincerely Paul Delaney

Was this review helpful to you?

Q: What is the test procedure? At what PSI should the system be tested at? How long should the system be tested and how much of a pressure drop is acceptable?

Asked by Peter 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend that you test the system at 60 to 75 psi of air pressure for at least 24 hours. The MP182 pressure test kit works with Rifeng manifolds. Pressure losses up to about 5 psi can be considered normal due to changing weather conditions.

Was this review helpful to you?
-

I attached the air fill fitting kit to each individual manifold. Per included instructions, filled the open loops from each manifold to 100 PSI (yes, sounds like overkill but recommended). Rechecked pressure after 24 hours. A drop of about 2 PSI would be about the limit by what I've read. Most common leaks are at the manifold fittings or threads at air fitting kit. Use soapy water to check for leaks.

Was this review helpful to you?

Q: WHAT FITTING IS REQUIRED TO CONNECT MANIFOLD TO 1" AQUAPEX AT SUPPLY AND RETURN WITH A 90 DEGREE ELBOW?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no single fitting that can do this, but, if you're planning to use a crimp fitting and come out of the supply/return shut-off valves, you can use parts TBN-16CLOSE, TB7-16, and H031000.

Was this review helpful to you?

Q: WILL THIS WORK WITH ONIX TUBEING?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, Onix tubing is not compatible with Rifeng manifolds.

Was this review helpful to you?

Q: Can these be reversed so the supply and return would be on the right hand side?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. You can rotate the manifold as you described by removing the mounting brackets and installing them on the opposite side of the manifold.

Was this review helpful to you?

Q: we have 16 in and 16 out can we hook up two 8 manifolds together? im 66 years old

Asked by vie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is not recommended (and there is not fitting that can accomplish it). We would advise you to branch off the main supply line from the boiler to two separate 8-loop manifolds.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy