Apply to be a TradeMaster!
Main product image of 5-1/8" One-Hole Repair Cover Plate (7-1/4" x 13")
Magnifying glass
Hover image to zoom

5-1/8" One-Hole Repair Cover Plate (7-1/4" x 13")

Brand:
Bluefin
SKU:
PLA518
Rating:
(0)
Q&A:
(0)
5-1/8" One-Hole Repair Cover Plate (7-1/4" x 13")
Magnifying glass
Hover image to zoom
$12.78 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Mar 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
5-1/8"
Product Highlight: Material
Steel

Description

–
  • Polished stainless steel finish
  • Easily attaches with silicone caulk; one hole has brackets and screw
  • 7-1/4" x 13" long

Specs

–
Finish:

Chrome

Size:

5-1/8"

Material:

Steel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)
SKU: ASMF038
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy