Shop Limited Time Deals
Main product image of 1/2" Expansion PEX x 1/2" MIP Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 1/2" MIP Elbow (Lead Free Brass)

Brand:
Bluefin
SKU:
PPME050
Rating:
(6)
Q&A:
(0)
1/2" Expansion PEX x 1/2" MIP Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom
$3.52 each
BOX UP & SAVE 22%
$68.50 box of 25
$2.74 each
In Stock
In Stock
Get 249 Fri, Jun 26
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, SE, ASTM F877, ASTM F1960, NSF 372, NSF 14, NSF 61 Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


Expansion PEX Brass Elbow with MIP makes 90-degree connections for 1/2" PEX tubing to 1/2" male NPT thread.

Specs

Size:

1/2"

PEX Size:

1/2"

Thread Size:

1/2"

Thread Type:

Male

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

SE

ASTM F877

ASTM F1960

NSF 372

NSF 14

NSF 61

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Size
PEX Size
Thread Size
Thread Type
Material
CURRENT ITEM
Product Image of 1/2" Expansion PEX x 1/2" MIP Elbow (Lead Free Brass)
1/2" Expansion PEX x 1/2" MIP Elbow (Lead Free Brass)
SKU: PPME050
(6)
1/2"
1/2"
1/2"
Male
Brass
1/2" x 1/2"
1/2"
1/2"
1/2"
ProPEX x MNPT
Brass

You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy this again

Good quality
ck
Utah
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Turns a corner perfectly & SupplyHouse is OUTSTANDING!

The PexA 90 is nice, no issues at all. SupplyHouse is absolutely fantastic to work with! From the outstandingly fast shipping to the rapid response to text & email questions! Even when I miss-calculated and over ordered, the returns were Fast-FREE-painless!
DH in Buttonwood
TroutRun Pa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strength where it counts

Hydraunic radiant heat component
Jj
Wy
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

very good fittings
sam
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made the jump

I decided this year to make the jump from PEX B to PEX A expansion PEX. This it the best thing i've done since switching to copper press. The speed and ease with which this installs is amazing and no leaks.
Henryettas plumbing
State college, pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fittings

These Bluefin expansion-style fittings are of good quality. 4 stars instead of 5 as they are made in China, whereas the Uponor ProPEX fittings are made in Italy. I get a better feeling from the Uponor (Wirsbo) fittings, after all they invented the Pro-PEX system, and it is easy to find more information on the very-legitimate supplier Uponor at the manufacturer's website, whereas there is little to no information available regarding Bluefin. At a minimum, SupplyHouse should list the country of origin on their detail page.
Alex
New York
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy