Apply to be a TradeMaster!
Main product image of 4" PVC DWV Coupling
Magnifying glass
Hover image to zoom
4" PVC DWV Coupling
Magnifying glass
Hover image to zoom
PVAC400 has been discontinued
Discontinued April 25, 2024
This product has been discontinued.
Direct Replacement:
4" PVC DWV Coupling (NSF)
Brand:
Bluefin
SKU:PVAC400-NSF
(4)
Order by today, receive 685 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
4"

Description

–
PVC Coupling, Non NSF

Note: Check your local plumbing code before using Non NSF DWV Fittings

Specs

–
Size:

4"

Application:

Plumbing

Approvals:

Non NSF

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 4" PVC DWV Coupling
4" PVC DWV Coupling
SKU: PVAC400
(4)
4"
Plumbing
Slip
4" PVC DWV Coupling
SKU: P100-040
4"
Plumbing
Slip

You May Also Need

4" PVC DWV Wye
SKU: P600-040
4" PVC DWV 90° Elbow
SKU: P300-040

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would recommend product

Great quality product at a reasonable price
maxparker3
Ridley Park PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Repaired my problem
Willie
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my needs.

Please keep in mind I use these for craft projects not plumbing. They work great perfect quality and would use these if I were doing a plumbing repair.
Carman
Bethlehem PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Great quality at a great price. Love supply house.
Kennyde
Knoxville,Tn.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this coupling fit/match with Schedule 40 3in Charlotte pipe manufactured to ASTMD - 2665 specifications?

Asked by KarlH 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Karl. Yes, this DWV coupling meets NSF and ASTM D 2665 standards for PVC.

Was this review helpful to you?