Apply to be a TradeMaster!
Main product image of 4" PVC DWV Coupling (NSF)
Magnifying glass
Hover image to zoom

4" PVC DWV Coupling (NSF)

Brand:
Bluefin
SKU:
PVAC400-NSF
Rating:
(4)
Q&A:
(1)
4" PVC DWV Coupling (NSF)
Magnifying glass
Hover image to zoom
$4.36 each
In Stock
In Stock
Get 686 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: PVAC400

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
4"
Product Highlight: Standards Met
ASTM D3311, NSF/ANSI 14, NSF 61, ASTM D2665, NSF Standards Met

Description

–
PVC Coupling

Specs

–
Standards Met:

ASTM D3311

NSF/ANSI 14

NSF 61

ASTM D2665

NSF

Size:

4"

Application:

Plumbing

Connection Type:

Slip

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 4" PVC DWV Coupling (NSF)
4" PVC DWV Coupling (NSF)
SKU: PVAC400-NSF
(4)
4"
Plumbing
Slip
4" PVC DWV Coupling
SKU: P100-040
4"
Plumbing
Slip

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would recommend product

Great quality product at a reasonable price
maxparker3
Ridley Park PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Repaired my problem
Willie
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my needs.

Please keep in mind I use these for craft projects not plumbing. They work great perfect quality and would use these if I were doing a plumbing repair.
Carman
Bethlehem PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Great quality at a great price. Love supply house.
Kennyde
Knoxville,Tn.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this coupling fit/match with Schedule 40 3in Charlotte pipe manufactured to ASTMD - 2665 specifications?

Asked by KarlH 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Karl. Yes, this DWV coupling meets NSF and ASTM D 2665 standards for PVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy