The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" PVC DWV Fitting Cleanout Adapter w/ Plug (NSF)
Magnifying glass
Hover image to zoom

1-1/2" PVC DWV Fitting Cleanout Adapter w/ Plug (NSF)

Brand:
Bluefin
SKU:
PVACO150-NSF
Rating:
(1)
Q&A:
(0)
1-1/2" PVC DWV Fitting Cleanout Adapter w/ Plug (NSF)
Magnifying glass
Hover image to zoom
$0.77 each
In Stock
In Stock
Get 142 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Size
1-1/2"

This item replaces: PVACO150

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Spigot x FNPT Connection
Product Highlight: Size
1-1/2"
Product Highlight: Standards Met
ASTM D2665, NSF 61, ASTM D3311, NSF/ANSI 14, NSF Standards Met
Product Highlight: Thread Type
Female Thread Type

Description

Fitting Cleanout Adapter (Spigot x Female Thread) w/ Plug (NSF)

Specs

Standards Met:

ASTM D2665

NSF 61

ASTM D3311

NSF/ANSI 14

NSF

Size:

1-1/2"

Connection Type:

Spigot x FNPT

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
CURRENT ITEM
Product Image of 1-1/2" PVC DWV Fitting Cleanout Adapter w/ Plug (NSF)
1-1/2" PVC DWV Fitting Cleanout Adapter w/ Plug (NSF)
SKU: PVACO150-NSF
(1)
1-1/2"
Spigot x FNPT
Female
1-1/2"
Spigot x FNPT
Female

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1/3 the price and fast shipping!!!

It is no different than the higher priced fittings! A great bargain!
Earl
Port Richey, Fl.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy