Apply to be a TradeMaster!
Main product image of 4" PVC DWV Fitting Cleanout Adapter w/ Plug (NSF)
Magnifying glass
Hover image to zoom

4" PVC DWV Fitting Cleanout Adapter w/ Plug (NSF)

Brand:
Bluefin
SKU:
PVACO400-NSF
Rating:
(1)
Q&A:
(0)
4" PVC DWV Fitting Cleanout Adapter w/ Plug (NSF)
Magnifying glass
Hover image to zoom
$3.39 each
In Stock
In Stock
Get 831 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow

This item replaces: PVACO400

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x FNPT Connection
Product Highlight: Size
4"
Product Highlight: Standards Met
ASTM D3311, ASTM D2665, NSF 61, NSF/ANSI 14, NSF Standards Met

Description

–
Fitting Cleanout Adapter (Spigot x Female Thread) w/ Plug (NSF approved)

Specs

–
Standards Met:

ASTM D3311

ASTM D2665

NSF 61

NSF/ANSI 14

NSF

Size:

4"

Connection Type:

Spigot x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
4"
Spigot x FNPT
4"
Spigot x FNPT

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1/3 the price and fast shipping!!!

It is no different than the higher priced fittings! A great bargain!
Earl
Port Richey, Fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy