Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC DWV Fittings
PVC DWV Male Adapters
2" PVC DWV Male Adapter
Brand:
Bluefin
SKU:
PVAM200
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PVAM200 has been discontinued
Discontinued April 8, 2023
This product has been discontinued.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
2" PVC DWV Male Adapter
Brand:
Bluefin
SKU:
PVAM200-NSF
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Threaded Connection
2"
Male Thread Type
Description
–
PVC Male Adapter
Specs
–
Size:
2"
Application:
Plumbing
Thread Type:
Male
Approvals:
Non NSF
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Application
...
Thread Type
...
Connection Type
...
CURRENT ITEM
2" PVC DWV Male Adapter
SKU:
PVAM200
Bluefin
2"
Plumbing
Male
Threaded
2" PVC DWV Male Adapter
SKU:
P109-020
2"
Plumbing
Male
Threaded
You May Also Need
32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60020
Hercules
16 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60015
Hercules
8 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60013
Hercules
4 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60003
Hercules
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60659
Hercules
8 oz. Medium Body, Fast Set PVC Cement (Blue)
SKU:
60253
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:
60155
Hercules
16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60664
Hercules
4 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60703
Hercules
8 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60053
Hercules
8 oz. Medium Body, Fast Set PVC Cement (Clear)
SKU:
60113
Hercules
8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60713
Hercules
16 oz. Medium Body, Fast Set PVC Cement (Blue)
SKU:
60255
Hercules
16 oz. Medium Body, Fast Set PVC Cement (Clear)
SKU:
60115
Hercules
32 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU:
60220
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU:
60210
Hercules
32 oz. Regular Body, Fast Set Below Zero PVC Cement (Clear)
SKU:
60148
Hercules
32 oz. Medium Body, Fast Set PVC Cement (Clear)
SKU:
60120
Hercules
×
Video