Apply to be a TradeMaster!
Main product image of 2" PVC DWV Sanitary Tee (NSF)
Magnifying glass
Hover image to zoom
2" PVC DWV Sanitary Tee (NSF)
Magnifying glass
Hover image to zoom
$2.24 each
In Stock
In Stock
Get 1,242 Mon, Sep 14
Order by today, receive Monday
Size
2"

MANUALS (2)

Warranty Information

This item replaces: PVAST200

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
2"
Product Highlight: Standards Met
ASTM D2665, NSF/ANSI 14, ASTM D3311, NSF 61, NSF Standards Met

Description

PVC Sanitary Tee (NSF)

Specs

Standards Met:

ASTM D2665

NSF/ANSI 14

ASTM D3311

NSF 61

NSF

Size:

2"

Application:

Plumbing

Connection Type:

Slip

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 2" PVC DWV Sanitary Tee (NSF)
2" PVC DWV Sanitary Tee (NSF)
SKU: PVAST200-NSF
(1)
2"
Plumbing
Slip
2"
Plumbing
Slip

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great pricing fast shipping!

Great prices I wish I would have found them before I started my house renovations.
Bo
47126
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy