Apply to be a TradeMaster!
Main product image of 2" PVC Sch 40 Tee
Magnifying glass
Hover image to zoom

2" PVC Sch 40 Tee

Brand:
Bluefin
SKU:
PVBT200
Rating:
(3)
Q&A:
(0)
2" PVC Sch 40 Tee
Magnifying glass
Hover image to zoom
$2.43 each
BOX UP & SAVE 12%
$40.66 box of 19
$2.14 each
In Stock
In Stock
Get 1,096 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Color
White
Product Highlight: Standards Met
NSF, ASTM D2466 Standards Met

Description

–
PVC Schedule 40 Tee

Specs

–
Size:

2"

Color:

White

Standards Met:

NSF

ASTM D2466

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Color
CURRENT ITEM
Product Image of 2" PVC Sch 40 Tee
2" PVC Sch 40 Tee
SKU: PVBT200
(3)
2"
White
2" PVC Sch 40 Tee
SKU: 401-020
2"
White

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent Product and Price

Used to build a set of PVC stands for my John boat.
KDB
Lexington, NC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to deal with.

Great product and great price as always.
62 Cruiser
Edmond, OK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch people

I would and will buy from these guys again,great service and great prices
Pop pop
Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy