| PEX Size: | 1/2" |
|---|---|
| Supply Size: | 1" |
| Supply Connection: | BSP |
| Loop Thread: | EK20 |
| Material: | Stainless Steel |
| Number of Outlets: | 12 |
| Application: | Heating |
| Fitting System Compatibility: | PEX Compression |
| Tubing Compatibility: | PEX |
See the manual linked below: http://s3.supplyhouse.com/product_files/Rifeng-RHM02-50PK-User-Guide.pdf
Yes, it can be used in an open system.
see page 2. http://s3.supplyhouse.com/product_files/RHM03-50PK-rifeng-user%20guide.pdf
Part 3620005 can be used to connect two Rifeng manifolds together. Just make sure that supply piping can supply adequate flow to the total number of loops.
We would recommend part 3610006 if you need loop shut-offs on this manifold. The manifold comes with shut-off valves for the supply and return.
Yes, the 5120700 will work on the manifold in conjunction with the appropriate VA80 adapter ring.
Yes, You can reverse them.
No, if you are controlling the heaters independently you would not need actuators.
The only actuator heads that are compatible with Rifeng manifolds are parts MA-ACT and MP700.
You can transition over to 3/4". This would probably be most easy to do with a fitting that has 1" threads (e.g. part WP4-12-16 for copper).
Yes you can continue with a reducer down from 1 inch to ¾ inch