Apply to be a TradeMaster!
Main product image of 6 Loop Stainless Steel Manifold Package (1/2" PEX)
Magnifying glass
Hover image to zoom

6 Loop Stainless Steel Manifold Package (1/2" PEX)

Brand:
Bluefin
SKU:
PXPKHM-6
Rating:
(10)
Q&A:
(83)
6 Loop Stainless Steel Manifold Package (1/2" PEX)
Magnifying glass
Hover image to zoom
$339.60 each
In Stock
In Stock
Get 71 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
6
Product Highlight: Supply Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Tubing Compatibility
PEX

Description

–
Stainless Steel Manifold Packages for Radiant Heat include supply manifold w/ balancing valve and flow meter, return manifold w/ valves (ready for actuators), swivel fill/drain valve on both supply and return side, and adapters for 1/2" PEX.

This Product Includes
  • (1) HM6: 6 Loop Stainless Steel Manifold
  • (12) PXLA050: 1/2" PEX to EK20 Loop Fitting Assembly
  • Supply/return Shut-Off Valves w/ Temperature Wells

Specs

–
PEX Size:

1/2"

Number of Outlets:

6

Supply Size:

1"

Supply Connection:

BSP

Loop Thread:

EK20

Material:

Stainless Steel

Application:

Heating

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
PEX Size
Number of Outlets
Supply Size
Supply Connection
Material
1/2"
6
1"
BSP
Stainless Steel
6 Loop Stainless Steel Manifold Package w/ Control (1/2" Expansion PEX)
SKU: CROSS6-EXP
1/2"
6
1"
NPT
Stainless Steel

You May Also Need

9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.6 out of 10 reviews
80% would recommend this product
3.6
out of 10 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
30%
4 star
40%
3 star
10%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good price, good value.

These manifolds are a good value for the price. I am impressed with the features that come on these manifolds. As a professional plumber, I will most certainly use these manifolds again. It will help keep my cost down, and provide more value for my customers heating dollar.
VS

Most Liked Negative Review

affordable, but mediocre quality

I purchased 5 of these for a large heating project. They are obviously at a nice price point, but they achieve this through the use of some less expensive parts. The flow valves in particular are very low quality. I have had some issues also with internal clogs in the manifold assembly, all of which have been due to the flow valves thread (plastic) being machined by the manifold body (stainless steel) when they were installed at the factory. The flow valves will fill with system water during use, and can become very hard to read once the water is not clear. I also fail to see the point of providing these manifolds at more than 8 loops, as the 1" inlet cannot provide sufficient flow for more than 8 loops. That being said, they are doing the job, and were much less expensive than the Wirsbo manifolds.
Showing 1-10 of 10 reviews

Easy install...great price.

Just installed a 4-port to replace my old one. Went together easy. No leaks. Easy to bleed the air from. Only issue I had was that the old manifold didnt have the ball valve/temp. guage on it, so I had to fight the PEX a bit. Great manifold for the price.
LCD
Jerome, PA
8 years ago
Was this review helpful to you?

FLOW CONTROL VALVES LOWEST QUALITY

I PURCHED THIS 10 ZONE HEAR A YEAR AND HALF AGO. FLOW CONTROL VALVE CRACKED WHILE I WAS AWAY, WATER EVERYWHERE. REPLACEMENT VALVES ARE 2 - 3 MONTHS BACK ORDER, SO MUST BE HAPPENING TO EVERYONE. DONT PURCHACE PRODUCT WITH SUCH A LOW QUALITY VALVE OR YOU TO MAY HAVE WATER EVERYWHERE.
COLD HOMEOWNER @ 10 BELOW
BRITISH COLUMBIA
13 years ago
Was this review helpful to you?

after 3 years of service

On the third heating season I've now loss 3 of the flow meters . Just found the garage flooded. That being said I realized after viewing some pictures "then some common sense" I may have the flow meters on the wrong side of system. They're on the supply side and believe they just can't handle the heat. Got in a jam and used to feed cast radiators at 180 degress to make things worse and may be over heating the unit. Good thing is 3 replacements are under $30 and I will be reworking system to place meters on the return side.
Not so Handyman
Danvers MA
13 years ago
Was this review helpful to you?

Broke open after 3 months

You get what you pay for. 3 months after install and using it successfully all winter, I go downstairs to see the flow meter randomly split open and is spraying water all over my basement.
Ashton
Boston, MA
13 years ago
Was this review helpful to you?

affordable, but mediocre quality

I purchased 5 of these for a large heating project. They are obviously at a nice price point, but they achieve this through the use of some less expensive parts. The flow valves in particular are very low quality. I have had some issues also with internal clogs in the manifold assembly, all of which have been due to the flow valves thread (plastic) being machined by the manifold body (stainless steel) when they were installed at the factory. The flow valves will fill with system water during use, and can become very hard to read once the water is not clear. I also fail to see the point of providing these manifolds at more than 8 loops, as the 1" inlet cannot provide sufficient flow for more than 8 loops. That being said, they are doing the job, and were much less expensive than the Wirsbo manifolds.
WFB
Grand Rapids, MI
14 years ago
Was this review helpful to you?

Great Manifold for the price

Installed manifold for radiant slab. Install was good, manifold looks great always a hit with homeowners looking for that extra touch. Easy to install, easy to set up. Should not that it doesn't come with mounting hardware so be sure to get some stainless screws.
bunga76
New York
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, good value.

These manifolds are a good value for the price. I am impressed with the features that come on these manifolds. As a professional plumber, I will most certainly use these manifolds again. It will help keep my cost down, and provide more value for my customers heating dollar.
Plumber Ben
IL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

looks great

all the connecting fitting came with it,should work great
Vince
ont.canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive but does the job

These one piece 10 loop manifolds are far superior to Mr. Pex modular manifolds. No matter what you do, the modular manifolds leak between them. Although expensive, the one piece design is much better. They look better too.
zoom38
Suffolk County, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beautiful Product

nice product easy set up and connect. Probably more than necessary for my use. Equal runs probably don't need that much balancing. Fun to look at and see the flow when pump is on. [...]
part time plumber paul
Winthrop, ME
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

83 Questions
83 Questions
ASK A QUESTION

Q: On my rifeng manifolds I think my plumber turned the adjustment to many times my red disc stays at the top what can I do to get then to adjust again.

Asked by Pete 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See the manual linked below: http://s3.supplyhouse.com/product_files/Rifeng-RHM02-50PK-User-Guide.pdf

Was this review helpful to you?

Q: Can this be used on a open loop system

Asked by d 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can be used in an open system.

Was this review helpful to you?

Q: How do I adjust the flow?

Asked by Gerard 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

see page 2. http://s3.supplyhouse.com/product_files/RHM03-50PK-rifeng-user%20guide.pdf

Was this review helpful to you?

Q: Can these manifolds be connected for additional zones/

Asked by stan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Part 3620005 can be used to connect two Rifeng manifolds together. Just make sure that supply piping can supply adequate flow to the total number of loops.

Was this review helpful to you?

Q: Can ball valves be adapted to the ports on this valve would like to install isolation ball valves on all ports, would like to know best method. I have a number of lines I need to flush with full supply flow to purge air as they are lines I cannot disturb to retrofit vents.

Asked by mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We would recommend part 3610006 if you need loop shut-offs on this manifold. The manifold comes with shut-off valves for the supply and return.

Was this review helpful to you?

Q: the mp700 thermal actuator is discontinued. does the replacement Mr. Pex sku 5120700 work for this manifold?

Asked by kevin 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the 5120700 will work on the manifold in conjunction with the appropriate VA80 adapter ring.

Was this review helpful to you?

Q: Can I move the drain valve to the left and the supply valve to the right to work with supply lines coming from the right side?

Asked by Ron 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, You can reverse them.

Was this review helpful to you?

Q: Do I have to use actuators on the return side. My baseboard heaters have their own controls.

Asked by khh 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, if you are controlling the heaters independently you would not need actuators.

Was this review helpful to you?

Q: Will different acutator heads work with this manifold? Example, Wirsbo, Uponor?

Asked by Sandy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The only actuator heads that are compatible with Rifeng manifolds are parts MA-ACT and MP700.

Was this review helpful to you?

Q: My supply from the boiler is 3/4 inch from the circulators, The manifold has a supply size of 1". can I reduce the supply line or do I have to change over to 1"?

Asked by Busman 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can transition over to 3/4". This would probably be most easy to do with a fitting that has 1" threads (e.g. part WP4-12-16 for copper).

Was this review helpful to you?
-

Yes you can continue with a reducer down from 1 inch to ¾ inch

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy