Apply to be a TradeMaster!
Main product image of 5/8" PEX x 3/4" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 3/4" Male Sweat Copper Fitting Brass Adapter (Lead Free)

Brand:
Bluefin
SKU:
PXSA058-075
Rating:
(0)
Q&A:
(0)
5/8" PEX x 3/4" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
PXSA058-075 has been discontinued
Discontinued December 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
5/8" PEX x 3/4" Male Sweat Copper Fitting DZR Brass Adapter (Lead Free)
Brand:
Bluefin
SKU:PXSA058-075-DZR
(1)
Order by 6PM, receive 120 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Bluefin Lead Free Brass Male Sweat Copper Fitting Adapters connects PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

5/8" x 3/4"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
CURRENT ITEM
Product Image of 5/8" PEX x 3/4" Male Sweat Copper Fitting Brass Adapter (Lead Free)
5/8" PEX x 3/4" Male Sweat Copper Fitting Brass Adapter (Lead Free)
SKU: PXSA058-075
5/8" x 3/4"
Yes
Brass

You May Also Need