Apply to be a TradeMaster!
Main product image of 1-1/2" x 3" 18 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom

1-1/2" x 3" 18 Gauge Self-Nailing Stud Guard

Brand:
Bluefin
SKU:
SG8A150-300
Rating:
(13)
Q&A:
(0)
1-1/2" x 3" 18 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom
$0.16 each
BOX UP & SAVE 12%
$14.00 box of 100
$0.14 each
In Stock
In Stock
Get 59,647 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 3"
Product Highlight: Material
Steel

Description

–
This 1-1/2 Inch wide x 3 Inch long 18 Gauge Self-Nailing Stud Guard is manufactured by Bluefin.

Specs

–
Size:

1-1/2" x 3"

Material:

Steel

Type:

Self Nailing

Gauge:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Type
Gauge
CURRENT ITEM
1-1/2" x 3"
Steel
Self Nailing
18
1-1/2" x 3"
Steel
Self Nailing
18

You May Also Need

Product Reviews

4.69 out of 13 reviews
92% would recommend this product
4.69
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

i would buy this product again

Good price and delivery time, does the job at a fair price. stays on after installing no nails required,fast work of it.
VS

Most Liked Negative Review

Needs a disclaimer

The product is fine and of course supplyhouse shipping is great. The problem is you may run into an inspector with an eagle eye and he will notice they are 18 gauge. Check your jurisdiction because they may require 16 gauge. This product should have that disclaimer in a pop up.
Showing 1-10 of 13 reviews

Needs a disclaimer

The product is fine and of course supplyhouse shipping is great. The problem is you may run into an inspector with an eagle eye and he will notice they are 18 gauge. Check your jurisdiction because they may require 16 gauge. This product should have that disclaimer in a pop up.
aaron
Dallas, TX
2 months ago
Was this review helpful to you?

good product at a reasonable price

Use these often,and will again
ron the plumber
New York
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again

Works great for protecting pipe
VacMan
Siloam Springs AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product with a good price

Price was way better than the competition.
chuck
Bangor, Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nail guards

Fast shipping and exactly what I need.
None
Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

Good price and delivery time, does the job at a fair price. stays on after installing no nails required,fast work of it.
Maurice
morristown NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Good product
Joe
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Love the fast delivery. worked as advertised.
Chris
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for protecting wires and plumbing

Great for protecting wires and plumbing
Jerry
Robesonia PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, does the job adequately.

Standard stud protectors. The work as advertised, and cost about a third compared to other places.
OzarkChris
Calamine AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy