Apply to be a TradeMaster!
Main product image of 1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom

1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard

Brand:
Bluefin
SKU:
SG6A150-600
Rating:
(4)
Q&A:
(0)
1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom
$0.35 each
BOX UP & SAVE 11%
$31.00 box of 100
$0.31 each
In Stock
In Stock
Get 28,017 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 6"
Product Highlight: Material
Steel

Description

–
This 1-1/2 Inch Wide x 6 Inch Long 16 Gauge Self-Nailing Stud Guard is manufactured by Bluefin.

Specs

–
Size:

1-1/2" x 6"

Material:

Steel

Gauge:

16

Type:

Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Gauge
Type
CURRENT ITEM
1-1/2" x 6"
Steel
16
Self Nailing
1-1/2" x 6"
Steel
16
Self Nailing

You May Also Need

1-1/2" x 3" 16 Gauge Self-Nailing Stud Guard
SKU: 33893
Oatey

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will buy again and have bought these before

A common item to prevent nails from drywall or trim nails from perforating plumbing pipes
Slim
Hills of eastern ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I you these Nail plates for many things !

Protects your water lines in the walls from nails and screws !
Dr.
Boston Ma.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper then other sites,good quality

Some boxes are more heavy than others , count them
Comi
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent price and thick enough to deter gun nails

These plates are easy to install and are industry standard thickness.
Retired Plumber
Southwest, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy