Apply to be a TradeMaster!
Main product image of 5" x 8" 16 Gauge Self-Nailing Metal BOCA Plate
Magnifying glass
Hover image to zoom

5" x 8" 16 Gauge Self-Nailing Metal BOCA Plate

Brand:
Bluefin
SKU:
SG6B500-800
Rating:
(5)
Q&A:
(0)
5" x 8" 16 Gauge Self-Nailing Metal BOCA Plate
Magnifying glass
Hover image to zoom
$1.97 each
BOX UP & SAVE 13%
$86.00 box of 50
$1.72 each
In Stock
In Stock
Get 14,338 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 8"
Product Highlight: Material
Steel

Description

–
This 5 Inch x 8 Inch 16 Gauge Metal Self-Nailing BOCA Plate, provides protection for pipes and wiring installations.

Specs

–
Size:

5" x 8"

Material:

Steel

Gauge:

16

Type:

Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Gauge
Type
CURRENT ITEM
5" x 8"
Steel
16
Self Nailing
1-1/2" x 6"
Steel
18
Self Nailing

You May Also Need

1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
SKU: SG6A150-600
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Seamless online purchase and delivery for construction.

Lead time and delivery are excellent!
Tom
Colorado
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5x8 nail guardd

I used the 5x8 nail guards to protect the backside of deep receptacle boxes on 2x4 interior walls. Great product and price.
Nickp
Ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good size plate for protecting 16" OC

Used these for protecting items between 16 OC studs. Plenty of pre drilled holes for attaching. Heavy duty gauge.
Sprinterman
Vail Co
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

PRODUCT WAS EXACTLY WHAT WE NEEDED AND WORKED GREAT
JOSH
OHIO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Two thumbs up!

Amazing shipping and delivery, fast and well priced.
Sprinkler Girl
Boston MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy